Shop All O-Ring Assortments
Lavelle Industries
O'Ring 11/16X15/16X1/8
Mfr # 35875W
Zoro # G1941892
product price: $6.95
/ea
Sold in multiples of 2 for $13.90
$13.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Thickness 1/8 in
- Actual Inside Dia. 11/16 in
- Actual Outside Dia. 15/16 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lavelle Industries
- MFR # 35875W
- Zoro # G1941892
- UPC # 37155058754
- Country of Origin United States
- Category O-Ring Assortments
Dimensions
Actual Inside Dia. | 11/16 in |
Actual Outside Dia. | 15/16 in |
Details
Item | O-Ring |
Material | Rubber |
Thickness | 1/8 in |
Color | Black |
Application | Faucet Repair |
Description
The Danco O-Rings will repair your leaky faucet. Faucets usually have one or more o-rings to prevent water from leaking out around the spout. Replacing worn-out o-rings is an inexpensive alternative to replacing the entire faucet fixture.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN Track Bumper, Silver, Aluminum, 2 in. L (2030-169)
- ACCURIDE Drawer Slide, Rail Mount, Full, Soft Close, PK2, 1/2"W (C 2632-8D)
- ADAMS RITE Exit Trim, Lever Locking, 03 Lever, Less Cylinder, US10B (3080-03-0-33-US10B)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 5 Ft (1030AF)
- LAVELLE INDUSTRIES O-Ring 3/8X.605X3/32 #74 (35719W)
- PERFORMANCE TOOL O Ring Assortment Kit, 407 Pc (W5202)
- ZORO SELECT O-Ring Asst, HNBR, 200 Pcs, 12 Szs (3CWA1)
- DANCO O'Ring 9/16X13/16X1/8 (35873W)
- G.L. HUYETT O-Ring, 15/16x3/4x3/32", Buna-N, 70 Duromtr (OR-116)
- TITAN Snap Ring Assortment, 300 Piece (TIT45212)
- ZORO SELECT O-Ring Assortment, PTFE, 325 Pcs, 36 Sizes (1RHA1)
- Lavelle Industries O-Ring Assortments