Shop All O-Ring Assortments
Lavelle Industries
O'Ring 1-1/4X1-7/16X3/32
Mfr # 35710W
Zoro # G1943283
product price: $7.25
/ea
$7.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lavelle Industries
- MFR # 35710W
- Zoro # G1943283
- UPC # 37155057108
- Country of Origin United States
- Category O-Ring Assortments
Description
O-rings are one of the simplest, yet most engineered, precise, and useful seal designs ever developed. O-rings are available in various metric and inch standard sizes. Sizes are specified by the inside diameter and the cross section diameter (thickness). Danco o-rings will repair your leaky faucet and prevent future leaks. Faucets usually have one or more o-rings to prevent water from leaking out around the spout. Replacing worn-out o-rings is an inexpensive alternative to replacing the entire faucet fixture and is an easy DIY installation. Danco o-rings are high abrasive resistant and tempature resistant. Danco o-rings will withstand heat between a temperature range of 86°F to 248°F (-30°C to 120°C). These tough and pliable Buna-Nitrile Rubber (NBR) O-Rings will help provide long-term use for your plumbing needs. Danco o-rings are perfect for the everyday DIY'er or the Plumbing Professional.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL DOOR CONTROLS Arch/Vistawall Style 3/4 in. Left Hand Offset Door Pivot Hinge Set for Adams Rite Type Storefront Door in Aluminum (TH1110-LH-AL)
- DURABLE OFFICE PRODUCTS Key Tags, Assorted, 24 PK (194900)
- PRIMELINE TOOLS Keyed Sash Lock, 9/16 in. Projection, Diecast, Brass Plated Finish (Single Pack) (U 9863)
- LINEAR Access Control Keypad, 4-1/2" H (2000EM)
- LAVELLE INDUSTRIES O-Ring 3/8X.605X3/32 #74 (35719W)
- TITAN O-RING SET SAE 407 PC ASSORTMENT (TL45202)
- DANCO O'Ring 3/4X15/16X3/32 (35731W)
- ZORO SELECT O-Ring Asst, Buna N, 1110 Pcs, 150Sz (1RGX7)
- CTA MANUFACTURING Lock Ring Pliers (CTA8840)
- ZORO SELECT O-Ring Assortment, Metric, 32 Szs, 426Pcs (5RLU2)
- PERFORMANCE TOOL 407-Pc O-Ring Assortment Hdwr Kit-O-Ring, W5202 (W5202)
- Lavelle Industries O-Ring Assortments