Shop All O-Ring Assortments
Lavelle Industries
O'Ring 1-1/16X1-5/16X1/8
Mfr # 35777W
Zoro # G1936049
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lavelle Industries
- MFR # 35777W
- Zoro # G1936049
- UPC # 37155057771
- Country of Origin United States
- Category O-Ring Assortments
Description
O-rings are one of the simplest yet most engineered precise and useful seal designs ever developed. O-rings are available in various metric and inch standard sizes. Sizes are specified by the inside diameter and the cross section diameter (thickness). Danco o-rings will repair your leaky faucet and prevent future leaks. Faucets usually have one or more o-rings to prevent water from leaking out around the spout. Replacing worn-out o-rings is an inexpensive alternative to replacing the entire faucet fixture and is an easy DIY installation. Danco o-rings are high abrasive resistant and tempature resistant. Danco o-rings will withstand heat between a temperature range of 86°F to 248°F (-30°C to 120°C). These tough and pliable Buna-Nitrile Rubber (NBR) O-Rings will help provide long-term use for your plumbing needs. Danco o-rings are perfect for the everyday DIY'er or the Plumbing Professional.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-LOC HARDWARE Sure-Loc Hardware Zermatt Privacy Knob, Satin Brass (ZT102 SB)
- RENIN Renin 48 in. x 80 1/2 in. Euro 1-Lite Bypass Door (EU2010BWFGE048080)
- STOCKCAP S Caps-1.625-1.500-0.065-701-89-BLACK, 60PK (010602)
- PRIME-LINE Diecast Zinc 5/16 in. Offset Window Screen Clip, Black 8 Pack (L 5638)
- LAVELLE INDUSTRIES O-Ring 3/8X.605X3/32 #74 (35719W)
- TITAN Snap Ring Assortment, 300 Piece (TIT45212)
- DANCO O-RING 7/8X1-1/8X1/8"" (35741W)
- TOTE-N-STORE Tote-N-Store 20570 O-Ring V4 Adapter (TNS-20570)
- DANCO O'Ring 1/4X3/8X1/16 (35722W)
- ZORO SELECT O Ring Assortment, Viton, 212 Pcs, 20 Sizes (1RGY6)
- ZORO SELECT O-Ring Assortment, Standard, 30 Szs, 382Pcs (5RLU3)
- Lavelle Industries O-Ring Assortments