Shop All O-Ring Assortments
Lavelle Industries
O-Ring 1/2X3/4X1/8 #92
Mfr # 35872W
Zoro # G1938304
product price: $6.45
/ea
Sold in multiples of 2 for $12.90
$12.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Application Faucet Repair
- Color Black
- Actual Outside Dia. 3/4 in
- Thickness 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lavelle Industries
- MFR # 35872W
- Zoro # G1938304
- UPC # 37155058723
- Country of Origin United States
- Category O-Ring Assortments
Dimensions
Actual Outside Dia. | 3/4 in |
Actual Inside Dia. | 1/2 in |
Details
Item | O-Ring |
Material | Rubber |
Application | Faucet Repair |
Color | Black |
Thickness | 1/8 in |
Description
The Danco O-Rings will repair your leaky faucet. Faucets usually have one or more o-rings to prevent water from leaking out around the spout. Replacing worn-out o-rings is an inexpensive alternative to replacing the entire faucet fixture.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECO-LARM Seco-Larm: Outdoor Stand-Alone / Wiegand Keypad with Proximity Reader (SLM-SK-2612-SPQ)
- ZORO SELECT X-Profile Buna-N O-Ring, 1.5 mm Wide 7.5 mm ID, PK10 (ZUSAQH1.5X7.5)
- AMERICAN GARAGE DOOR SUPPLY Garage Door Hinge, 7-1/4 In H, PK2 (H911)
- CAMPBELL CHAIN & FITTINGS #72 "S" Hook, Zinc Plated (6107224)
- LAVELLE INDUSTRIES O-Ring 3/8X.605X3/32 #74 (35719W)
- ZORO SELECT O-Ring Assortment, Standard, 30 Szs, 382Pcs (5RLU3)
- ZORO SELECT O-Ring Asst, Viton, 436 Pcs, 36 Szs (3CWA3)
- DANCO O-Ring#110 2-3/8X2X3/16 (14641W)
- DANCO O-RING ASSORTMENT 382PC (39989)
- DANCO O-RING #7 3/8X1/2X1/16"" (35724W)
- B & K Oring Assort Lrg (9D00010714)
- Lavelle Industries O-Ring Assortments