Shop All Individual & Bulk O-Rings
Lavelle Industries
Lavelle 35879W O-Ring 1.5 ID x 1.75 OD
Mfr # 4138228
Zoro # G603713076
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lavelle Industries
- MFR # 4138228
- Zoro # G603713076
- UPC # 37155058792
- Country of Origin China
- Category Individual & Bulk O-Rings
Description
Features
- For faucet repair
- Resistant to water swell, steam and abrasion
- Made from compound Nitrile Butadiene Rubber
- Polybagged
- Size: 1-1/2"ID x 1-3/4"OD x 1/8" wall thickness; 99
- Dimension: 4.4" H x 3" W x 1" L
- Weight: 0.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Satin Stainless Steel Square Hinge, Holes per Leaf: 4 (SS44058TA32D-RH)
- MUBEA Belleville Washers 51CrV4 Phosphate & Oil 10 x 5.2 x 0.4 x 0.7 (170014)
- BEST Interchangeable Core, Satin Chromium Plated, Keyway Type L (1C7L1626)
- KOHLER Purist 7" Drawer Pull (25499-BV)
- ZORO SELECT O-Ring, Dash 269, Buna N, 0.13 In., PK5 (U38801.012.0875)
- USA INDUSTRIALS Buna-N O-Ring, Dash 209, PK100 (ZUSAH70209)
- ZORO SELECT O-Ring, Dash 129, Silicone, 0.1 In., PK25 (U38883.009.0156)
- ZORO SELECT O-Ring, Dash 444, Viton, 0.27 In., PK2 (U38871.025.0775)
- ENERPAC ORing (B1214203)
- ZORO SELECT O-Ring, Buna N, Dash 225, 1-7/8, 2.137, PK10 (U38805.012.0187)
- X1 TOOLS R-29 O-Ring ID: 41 mm, CS: 3.5 mm, OD: 48 mm 60 O-Rings by X1 Tools (X1E-CON-ORI-RUB-0029x60)
- Lavelle Industries Individual & Bulk O-Rings