Shop All Individual & Bulk O-Rings
Lavelle Industries
Lavelle 35875W O-Ring 10.06 x 10.31 x 0.12 in.
Mfr # 4138319
Zoro # G203712899
product price: $24.49
/ea
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lavelle Industries
- MFR # 4138319
- Zoro # G203712899
- UPC # 37155058754
- Country of Origin China
- Category Individual & Bulk O-Rings
Description
Features
- Size: 11/16"ID x 15/16"OD x 1/8" wall thickness
- 95
- For faucet repair
- Resistant to water swell, steam and abrasion
- Made from compound Nitrile butadiene rubber
- Polybagged
- Dimension: 4.7" H x 3" W x 0.5" L
- Weight: 0.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAKABA Lever, Lever Escutcheon w/Lock, Heavy Duty (QET160E626SCKD)
- MIDWEST FASTENER 1" Nickel Binder Rings 8PK (38523)
- EMBASSY 4-1/2 x 4-1/2 Solid Brass Ball Bearing Hinge, Polished Brass Finish Urn Tips (4545BBUS3U-1)
- SOUTHCO-ALBANY DIV Cam (S E3-28-201-12)
- X1 TOOLS R-018 Square O-Ring ID: 3/4, CS 1/16, OD 7/8 2 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R018x2)
- ZORO SELECT O-Ring, Buna N, 5.0mm W, PK10 (M38801.050.0500)
- ZORO SELECT Brown Viton O-Ring, Dash 113, PK50 (ZUSAVB75113)
- ZORO SELECT O-Ring, Buna N, 36.2mm OD, PK25 (1RJN5)
- ZORO SELECT O-Ring, Dash 467, Viton, 0.27 In. (U38875.025.1900)
- USA INDUSTRIALS Buna-N O-Ring, Dash 112, PK100 (ZUSAH70112)
- ZORO SELECT O-Ring, Buna N, Dash 226, 2, 2.262, PK25 (U38801.012.0200)
- Lavelle Industries Individual & Bulk O-Rings