Shop All Individual & Bulk O-Rings
Lavelle Industries
Lavelle 35769W 1.19 x 1.31 x 0.06 in. O Ring
Mfr # 4138186
Zoro # G303712935
product price: $21.69
/ea
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lavelle Industries
- MFR # 4138186
- Zoro # G303712935
- UPC # 37155057696
- Country of Origin China
- Category Individual & Bulk O-Rings
Description
Features
- O Ring
- Size: 1.19 x 1.31 x 0.06 in.
- Dimension: 4.5" H x 3" W x 0.3" L
- Weight: 0.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 376 Viton / FKM O-ring 75A Shore Brown, -25 Pack (ORBRNVT75A376X25)
- MCKINNEY Hinge, Screw-On Mounting, Ball Bearing (4 1/2X4 1/2 T4A3786 P)
- ROCKWOOD 8" x 42" Kick Plate Satin Stainless Steel Finish (K105032D842BEV)
- KWIKSET Kwikset: Tylo Privecy Door Knob with Round Rose / Antique Brass (KWS-300T-RDT-5)
- X1 TOOLS R-229 Square O-Ring ID: 2 3/8, CS 1/8, OD 2 5/8 12 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R229x12)
- ZORO SELECT O-Ring, Dash 437, Viton, 0.27 In., PK2 (U38871.025.0600)
- ZORO SELECT O-Ring, Buna N, Dash 382, 13, 13.395 in. (U38805.018.1300)
- X1 TOOLS R-133 Square O-Ring ID: 1 13/16, CS 3/32, OD 2 16 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R133x16)
- ZORO SELECT O-Ring, Dash 212, Silicone, 0.13 In., PK25 (U38883.012.0087)
- ZORO SELECT O-Ring, Buna N, Dash 315, 13/16, 1.207, PK10 (U38805.018.0081)
- ZORO SELECT O-Ring, Dash 228, Viton, 0.13 In., PK10 (U38875.012.0225)
- Lavelle Industries Individual & Bulk O-Rings