Shop All Individual & Bulk O-Rings
Lavelle Industries
Lavelle 35719W 0.38 x .605 x 0.09 in. No. 74 O Ring
Mfr # 4138418
Zoro # G603713311
product price: $23.55
/ea
$23.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lavelle Industries
- MFR # 4138418
- Zoro # G603713311
- UPC # 37155057191
- Country of Origin China
- Category Individual & Bulk O-Rings
Description
Features
- For faucet repair
- Resistant to water swell, steam and abrasion
- Made from compound Nitrile Butadiene Rubber
- Poly
- No. 74 O Ring
- Size: 0.38 x .605 x 0.09 in.
- Dimension: 4.8" H x 3" W x 0.3" L
- Weight: 0.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Push Bar, Clips/Fasteners, Aluminum, Bronze (47CT3.314)
- LOCKEY 2200 Narrow-Stile Mechanical Keypad Keyless Deadbolt Lock - Surface Mount - Keyed Alike - Jet Black (LK-2200-JB-KA)
- TRINE Trine 00 Series Electric Strikes, 24 VAC Voltage, Sprayed Brass (005-24AC)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 15 (AF042-057)
- X1 TOOLS R-046 Square O-Ring ID: 4 1/4, CS 1/16, OD 4 3/8 16 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R046x16)
- ZORO SELECT O-Ring, Dash 367, Buna N, 0.21 In., PK5 (U38801.018.0750)
- USA INDUSTRIALS Buna-N O-Ring, Dash 173, PK25 (ZUSAH70173)
- ZORO SELECT O-Ring, Dash 119, Viton, 0.1 In., PK50 (U38871.009.0093)
- X1 TOOLS R-217 Square O-Ring ID: 1 3/16, CS 1/8, OD 1 7/16 1 Square O-Ring by X1 Tools (X1E-CON-ORI-RSQ-R217x1)
- DANCO 1-3/8 in. D X 1-1/4 in. D Rubber O-Ring (35712B)
- ZORO SELECT O-Ring, Dash 335, Viton, 0.21 In., PK5 (U38871.018.0275)
- Lavelle Industries Individual & Bulk O-Rings