Shop All Individual & Bulk O-Rings
Lavelle Industries
Lavelle 35712W 1.25 x 1.38 x 0.06 in. O Ring
Mfr # 4100160
Zoro # G803713241
product price: $26.35
/ea
$26.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lavelle Industries
- MFR # 4100160
- Zoro # G803713241
- UPC # 37155057122
- Country of Origin China
- Category Individual & Bulk O-Rings
Description
Features
- For Faucet Repair
- Resistant To Water Swell, Steam And Abrasion
- Made From Compound Nitrile Butadiene Rubber
- Poly
- O Ring
- Size: 1.25 x 1.38 x 0.06 in.
- Dimension: 4.8" H x 3" W x 0.2" L
- Weight: 0.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Boron Shackle, 15/16 in W (5KA-A297)
- TRIMLITE 32" x 80" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" RH Prehung Door with Brushed Chrome Hinges (2868pri8401RH26D4916)
- BLUM Blum 21" TANDEM Drawer Slides with BLUMOTION, Locking Devices, Mounting Brackets, and Screws, (One Pair) (563H5330B01)
- COMPX FORT Keyless Wing-Handle Cam Locks, Straight For Material Thickness 15/64 in (MFWTT058)
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 132, PK25 (ZUSAHSQ70132)
- ZORO SELECT O-Ring, Viton, 26mm OD, PK10 (1RHX3)
- STERLING SEAL & SUPPLY 117 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL117X250)
- ZORO SELECT O-Ring, Viton, 10mm OD, PK25 (1RHR7)
- ZORO SELECT O-Ring, Dash 340, Neoprene, 0.21 In., PK10 (1BWL4)
- X1 TOOLS R-25 O-Ring ID: 33 mm, CS: 3.5 mm, OD: 40 mm 40 O-Rings by X1 Tools (X1E-CON-ORI-RUB-0025x40)
- USA INDUSTRIALS Buna-N O-Ring, Dash 152, PK50 (ZUSAH70152)
- Lavelle Industries Individual & Bulk O-Rings