Shop All Coffee and Tea
Lavazza
Super Crema Espresso Blend Coffee
Mfr # 4202
Zoro # G6243091
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beverage Package & Style Bag
- Beverage Flavor Espresso
- Coffee Roast/Tea Type Medium
- Net Weight 2.272 lbs
- Beverage Format Coffee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lavazza
- MFR # 4202
- Zoro # G6243091
- UPC # 000070042023
- Country of Origin Italy
- Category Coffee and Tea
Details
Item | Coffee |
Beverage Package & Style | Bag |
Beverage Flavor | Espresso |
Coffee Roast/Tea Type | Medium |
Net Weight | 2.272 lbs |
Beverage Format | Coffee |
Description
Super Crema Espresso Blend Coffee
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN RANGE Basket Support 17-1/2" 'X 17-1/2" (A31047)
- CAMBRO Container Clear Rd 2Qt For - Part# Rfscw2135 (RFSCW2135)
- LIBBYS Libby Medium Sliced Carrots 14.5 oz., PK24 (F003710093578)
- AMERCAREROYAL Royal Paper Wood Stir Sticks, 5-1/2" Long, Woodgrain, 1,000 Stirrers/Box (R810)
- LAVAZZA Grand Espresso Beans 1kg, PK6 (2134)
- LAVAZZA Box 100 Capsule Blue Top Class (256)
- LAVAZZA Lavazza 100% Arabica Blend Espresso Point Cartridges, Decaffeinated, 0.25 oz., 50/Box (LAV0603)
- LAVAZZA Portion Pack Cold Brew Coffee, 80PK (LAV48059)
- LAVAZZA Portion Pack Alterra Decaf House Blend Coffee, 100PK (LAV48013)
- LAVAZZA 100 Capsule Blue Top Class (257)
- THE ORIGINAL DONUT SHOP Coffee, 9.36 oz Net Wt, Ground, PK24 (60052-101)
- Lavazza Coffee and Tea