Shop All Coffee and Tea
Lavazza
Gran Riserva Whole Bean Coffee, Dark and Bold, 2.2 lb Bag
Mfr # 3454
Zoro # G7517230
original price:
$29.79
6% off
new price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beverage Package & Style Bag
- Beverage Flavor Dark and Bold
- Coffee Roast/Tea Type Dark
- Beverage Format Coffee
- Net Weight 2.2 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lavazza
- MFR # 3454
- Zoro # G7517230
- UPC # 8000070030282
- Country of Origin Italy
- Category Coffee and Tea
Details
Item | Coffee |
Beverage Package & Style | Bag |
Beverage Flavor | Dark and Bold |
Coffee Roast/Tea Type | Dark |
Beverage Format | Coffee |
Net Weight | 2.2 lbs |
For Use With | Grinder; Coffee Brewer |
Capacity | 2.2 lb |
Description
Lavazza Gran Riserva Whole Bean Coffee, Dark and Bold, 2.2 lb Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Handle Kit - Door (E879473)
- SLOAN Solenoid Caddy Repair (Efp103A (0367103)
- VIKAN Scraper, SS, Blade 2" W, Blade 3-3/4" L (40102)
- SERVICE IDEAS Airpot with Lever Lid, 2.5 Liter, Stainless vacuum insulated. White (ENALS22SCHWH)
- LAVAZZA Portion Pack Peet's French Roast Coffee, 76PK (LAV48036)
- LAVAZZA Crema Espresso Pods, House Blend, PK150 (4483)
- LAVAZZA Super Crema Espresso Coffee, Regular, 35.2 oz. Bag, Vacuum Packed With One Way Valve (LAV4202)
- LAVAZZA Whole Bean Coffee Riserva Dark, PK6 (3454)
- LAVAZZA Super Crema Espresso Blend Coffee (4202)
- LAVAZZA Top Class Filter, PK6 (3433)
- GREEN MOUNTAIN COFFEE Coffee, 1.98 lb Net Wt, Ground, PK96 (6570)
- Lavazza Beverages