Shop All Coffee and Tea
Lavazza
Filtro Classico Whole Bean Coffee, Dark and Intense, 2.2 lb Bag
Mfr # 3445
Zoro # G7517179
$22.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beverage Package & Style Bag
- Beverage Flavor Dark and Intense
- Coffee Roast/Tea Type Dark
- Beverage Format Coffee
- For Use With Grinder; Coffee Brewer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lavazza
- MFR # 3445
- Zoro # G7517179
- UPC # 8000070030169
- Country of Origin Italy
- Category Coffee and Tea
Details
Item | Coffee |
Beverage Package & Style | Bag |
Beverage Flavor | Dark and Intense |
Coffee Roast/Tea Type | Dark |
Beverage Format | Coffee |
For Use With | Grinder; Coffee Brewer |
Net Weight | 2.2 lbs |
Capacity | 2.2 lb |
Description
Lavazza Filtro Classico Whole Bean Coffee, Dark and Intense, 2.2 lb Bag
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDLUND Parts Kit - U-12/S-11 (K032)
- GE Drip Bowl, 8 in. (WB31K5025)
- AMERICAN RANGE Electrode, Igniter Ceramic (R10048)
- VULCAN HART Oven Burner 17-3/4" X 5" Steel (00-714204-00002)
- LAVAZZA Super Crema Espresso Coffee, Regular, 35.2 oz. Bag, Vacuum Packed With One Way Valve (LAV4202)
- LAVAZZA Portion Pack Alterra Decaf House Blend Coffee, 100PK (LAV48013)
- LAVAZZA Box 100 Capsule Blue Top Class (256)
- LAVAZZA Gold Selection Whole Bean Coffee, Light and Aromatic, 2.2 lb Bag (3427)
- LAVAZZA 100 Capsule Blue Top Class (257)
- LAVAZZA Gran Riserva Whole Bean Coffee, Dark and Bold, 2.2 lb Bag (3454)
- VICTOR ALLEN Donut Shop Coffee Single Serve Cup, PK80 (FG014606RV)
- Lavazza Beverages