Shop All Coffee and Tea
Lavazza
Crema Espresso Pods, House Blend, PK150
Mfr # 4483
Zoro # G6243085
$48.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beverage Package & Style Pod
- Beverage Flavor Medium Roast
- Coffee Roast/Tea Type Medium
- Net Weight 3.5 lbs
- Beverage Format Coffee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lavazza
- MFR # 4483
- Zoro # G6243085
- UPC # 041953144823
- Country of Origin Italy
- Category Coffee and Tea
Dimensions
Size | Single Cup Pod |
Details
Item | Crema Espresso Pods,House Blend,PK150 |
Beverage Package & Style | Pod |
Beverage Flavor | Medium Roast |
Coffee Roast/Tea Type | Medium |
Net Weight | 3.5 lbs |
Beverage Format | Coffee |
Description
Crema Espresso Pods,House Blend,PK150, Package Quantity 150
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Ceramic Briquettes(60 Pc For Southbend, SOU1173193 (28-1036)
- STAR BUSHING HEYCO SR 17-2 (2K-Y3240)
- CUISINARTRP 2PK Repl WTR Filter (DCC-RWF)
- AMERICAN WEIGH SCALES American Weigh Scales MAX-700-SIL 700 x 0.1 g Digital Pocket Scale - Silver (MAX-700-SIL)
- LAVAZZA 100 Capsule Blue Top Class (257)
- LAVAZZA Portion Pack Alterra Decaf House Blend Coffee, 100PK (LAV48013)
- LAVAZZA Whole Bean Coffee Riserva Dark, PK6 (3454)
- LAVAZZA Portion Pack Cold Brew Coffee, 80PK (LAV48059)
- LAVAZZA Portion Pack Starbucks Blonde Espresso Coffee, 72PK (LAV48042)
- LAVAZZA Shrink Wrapped Filter, PK20 (3441)
- GREEN MOUNTAIN COFFEE, BLND, HOUSE, ORGANIC (GMT4493)
- Lavazza Coffee and Tea