Shop All Coffee and Tea
Lavazza
CoffeeCartridges, ArabicaBlend Decaf, PK50
Mfr # 0603
Zoro # G6243189
product price: $21.89
/pk 50, $0.44/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beverage Package & Style Cartridges
- Beverage Flavor 100% Arabica Blend Decaf
- Coffee Roast/Tea Type Dark
- For Use With LavAzza Espresso Point Machine
- Beverage Format Decaffeinated Coffee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lavazza
- MFR # 0603
- Zoro # G6243189
- UPC # 000070106039
- Country of Origin Italy
- Category Coffee and Tea
Details
Item | CoffeeCartridges,ArabicaBlend Decaf,PK50 |
Beverage Package & Style | Cartridges |
Beverage Flavor | 100% Arabica Blend Decaf |
Coffee Roast/Tea Type | Dark |
For Use With | LavAzza Espresso Point Machine |
Beverage Format | Decaffeinated Coffee |
Net Weight | 2 lbs |
Description
CoffeeCartridges,ArabicaBlend Decaf,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO METALLIC Bread Pan, Single, Plain, 9x4-1/2 (40561)
- FRANKFORD CANDY Milk Chocolate Gold Coins 1.23 oz., PK48 (49160)
- GARLAND Bullet Foot 1-1/2H 1-3/8" D (1150502)
- CMA DISH MACHINES Ice Cube Relay 115V (00631.00)
- LAVAZZA 100 Capsule Blue Top Class (257)
- LAVAZZA Grand Espresso Beans 1kg, PK6 (2134)
- LAVAZZA Box 100 Capsule Blue Top Class (256)
- LAVAZZA Gold Selection Whole Bean Coffee, Light and Aromatic, 2.2 lb Bag (3427)
- LAVAZZA Portion Pack Alterra Decaf House Blend Coffee, 100PK (LAV48013)
- LAVAZZA Whole Bean Coffee Riserva Dark, PK6 (3454)
- ORGANA TEA Chamomile Lemon, Soft Tea Pods, PK108 PK (310051)
- Lavazza Beverages