Shop All Coffee Makers
Lavazza
Classy Mini Compact Espresso Brewer, Black
Mfr # 18000254
Zoro # G700929806
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 24 oz
- Material Plastic
- Color Black
- Standards UL Listed
- Depth 13.4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lavazza
- MFR # 18000254
- Zoro # G700929806
- Country of Origin Italy
- Category Coffee Makers
Dimensions
Depth | 13.4" |
Height | 10.2" |
Width | 5.3" |
Details
Capacity | 24 oz |
Material | Plastic |
Color | Black |
Standards | UL Listed |
For Use With | Lavazza Expert Capsules; Lavazza Blue Espresso Capsules |
Description
Enjoy authentic Lavazza espresso beverages with this convenient machine, designed exclusively for Lavazza capsules. Lavazza Classy Mini is the ideal solution for anyone who wants the excellence of a Lavazza espresso in a very small space. Its sleek aesthetics make it the star of any kitchen or office breakroom countertop. The machine allows you to brew your favorite espresso capsule at the touch of a button. The machine features two buttons, one for a single espresso shot and a one for espresso lungo. Easy to use; simply lift up the top chrome metal lever, insert the capsule of your choice, push the lever back down and choose the short espresso or lungo option and PRONTO...perfection in a cup within 30 seconds.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JADE RANGE Safety Valve 1/4" X 1/4" Fpt (4615200000)
- HFA Handi-Foil Half Size Vented Lid For Steam Pan, PK100 (2049-00-100YUMP)
- MAXX COLD Chest Freezer, Solid Top 9.6 CUFT (MXSH9.6S)
- MANITOWOC Water Trough (40001251)
- BUNN Stainless Steel 12 Cup, 2 Upper Warmers, 1 Lower Warmer 64 oz. (CWTF 15 - 3)
- NEWCO COFFEE Stainless Steel Pour Over 4 gal. Coffee Brewer (AK-3AS)
- BUNN Speed Brew Platinum, Black (55200)
- CUISINART CUSNRT BREWER COMBO 12C (SS-16)
- BUNN Bunn 12 Cup Pourover With Two Burner Coffee Brewer (13300.0002)
- CAPRESSO Black Single Serve 12 Cup Coffee Maker (416.05)
- BUNN Coffeemaker Gray 10Cp (52700.0000)
- Lavazza Coffee Makers