Shop All Coffee and Tea
This Product is Discontinued
Lavazza
Caffe Espresso Ground Coffee, Dark Roast (Discontinued)
Mfr # 1450
Zoro # G6243170
This Product is Discontinued
Key Features
- Beverage Package & Style Can
- Beverage Flavor Medium Roast
- Coffee Roast/Tea Type Medium
- Net Weight 0.845 lbs
- Beverage Format Coffee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lavazza
- MFR # 1450
- Zoro # G6243170
- UPC # 041953114505
- Country of Origin Italy
- Category Coffee and Tea
Details
Item | Caffe Espresso Ground Coffee,Dark Roast |
Beverage Package & Style | Can |
Beverage Flavor | Medium Roast |
Coffee Roast/Tea Type | Medium |
Net Weight | 0.845 lbs |
Beverage Format | Coffee |
Product Type | Coffee |
Description
Caffe Espresso Ground Coffee,Dark Roast
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.