Lava

LAVA HD-8008 Omni-directional HDTV Antenna


product price: $79.69
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

With the new concept omni-directional HDTV antenna. It will make your life easier. The New LAVA OmniPro series antenna is a new solution for HDTV reception. One position and you get a signal from all directions. Best on the market today.

Specification:

  • Introducing the latest 2014 LAVA Outdoor HDTV UHF⁄VHF⁄FM Antenna. With the new concept Omni-Directional antenna for digital outdoor analog and terrestrial HDTV broadcasting reception. This model is uniquely suited for urban⁄metropolitan⁄suburban locations where multiple transmitters are circling you.
  • TECHNICAL DATA: Receiving Range: FM VHF UHF Antenna Gain: VHF: 28dB UHF: 30dB Max. Output Level: 105dB μV Frequency (VHF): 40-230MHZ Frequency (UHF): 470-862MHz Turning: 360 Impedance: 75 Working Voltage: 110V⁄60Hz Power Supply: 12 V 50mA output
  • INCLUDED IN PACKAGED: Antenna Main Unit. Mounting Accessories. Water-Proof Kit. AC⁄DC Power Adapter. Power Injector. Manual Instruction.
  • PRODUCT FEATURES Anti-UV coating and waterproof design. Lightweight, compact size and easy to install. For both analog and digital TV signal reception. Built-in high gain and low noise pre-amplifier. Round Angle (Curved Edged). Built-in high gain and low noise pre-amplifier. Reception in different directions. With dipole inbuilt for the excellent UHF and VHF band signal reception. This antenna can be used both indoor and outdoor, with the included mounting accessories. It can be mounted on the wall or the pole. Use the mounting accessories to fix the antenna on the balcony. Available for mobile use.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.