Shop All Hand Soap Dispenser Refills
This Product is Discontinued
Lava
5.75 oz Bar, 2 PK (Discontinued)
Mfr # 10186
Zoro # G4595830
This Product is Discontinued
Key Features
- Fragrance Unscented
- Size 5.75 oz
- Application Hand
- Packaging Type Bar
- Soap/Lotion Type Bar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lava
- MFR # 10186
- Zoro # G4595830
- UPC # 79567100867
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 5.75 oz |
Details
Fragrance | Unscented |
Application | Hand |
Packaging Type | Bar |
Soap/Lotion Type | Bar |
Color | White |
Description
Lava® Lava Hand Soap, 5.75oz, Twin-Pack, 2/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.