Shop All Bar Soap
This Product is Discontinued
Lava
4 oz. Bar Hand Soap (Discontinued)
Mfr # 10383
Zoro # G7643358
This Product is Discontinued
Key Features
- Packaging Type Bar
- Hygiene Form Bar
- Hygiene Series Professional
- Size 4 oz.
- Fragrance Unscented
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 4 oz. |
Details
Item | Hand Soap |
Packaging Type | Bar |
Hygiene Form | Bar |
Hygiene Series | Professional |
Fragrance | Unscented |
Product Series | Heavy Duty Hand Cleaner |
Series | Lava Professional |
Color | Light Green |
Description
Personal Soaps, Individually Wrapped Not Applicable, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.