Shop All Cell Phone Cases
Laut
Shield Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Chalk Pink
Mfr # L_IP23A_SH_P
Zoro # G710544969
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3.89 in
- Material Plastic
- Color Pink
- Length 0.79 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Laut
- MFR # L_IP23A_SH_P
- Zoro # G710544969
- Country of Origin China
- Category Cell Phone Cases
Dimensions
Width | 3.89 in |
Length | 0.79 in |
Details
Material | Plastic |
Color | Pink |
Description
Laut - Shield Case For Apple Iphone 15 / Iphone 14 / Iphone 13 - Chalk Pink
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Analog isolated high level input module, Modicon X80, 4 inputs, 0 to 20mA, 4 to 20mA, 10V positive or negative (BMXAMI0410)
- VERACITY Max Xt Poe/Lan External Use100M Perunit (VOR-ORM-XT)
- VERBATIM Drive, 128Gb, Usb, Flash, Rd (98525)
- MONOPRICE HDMI Cable, High Speed, Black, 10ft., 28AWG (3993)
- LAUT Holo Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Midnight (L_IP23A_HO_BK)
- GADGET GUARD Camera Lens Protector for Samsung Galaxy S23 / Galaxy S23 Plus, Black (GGACXXC208SS07A)
- OTTERBOX Defender Pro Xt Clear Magsafe Case For Apple Iphone 15 Plus / Iphone 14 Plus, Orchid Advice (77-93299)
- OTTERBOX Symmetry Case For Apple Iphone 11, Black (77-62467)
- CMPLE Afflux Premium Real Tempered Glass Screen Protector for Samsung Galaxy S4 (1541-N)
- EN ROUTE TRAVELWARE En Route Travelware 134 4.4 x 6 in. Cell Phone Arm Band Mesh Pocket; Black - Large (134)
- OTTERBOX Antimicrobial Easy Grip Shell For Xbox One Controller, Dreamscape (77-80665)
- Laut Cell Phone Cases