Shop All Cell Phone Cases
Laut
Shield Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Black
Mfr # L_IP23A_SH_BK
Zoro # G410544887
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.78 in
- Width 3.88 in
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Laut
- MFR # L_IP23A_SH_BK
- Zoro # G410544887
- Country of Origin China
- Category Cell Phone Cases
Dimensions
Length | 0.78 in |
Width | 3.88 in |
Details
Color | Black |
Material | Plastic |
Description
Laut - Shield Case For Apple Iphone 15 / Iphone 14 / Iphone 13 - Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coin Cell, 2016, Lithium, 3V (2CUR7)
- KENWOOD Two Way Radio, VHF, 2W, 16 Ch, Analog (NX-P1202AVK)
- CLORE AUTOMOTIVE CHARGE IT! Wheel Battery Charger 12 Volt, 40/10/2/200 Amp (4735)
- ILC Replacement for Neuton CE5 Electric Mower 10ah Battery (CE5 ELECTRIC MOWER 10AH BATTERY NEUTON)
- LAUT Holo Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Midnight (L_IP23A_HO_BK)
- AXESSORIZE Ultra Clear Case for Samsung Galaxy A14 5G, Clear (SAMC3040)
- GADGET GUARD Camera Lens Protector for Apple iPhone 14 Pro / iPhone 14 Pro Max, Clear (GGACXXC208AP12B)
- OTTERBOX Symmetry Clear Case For Samsung Galaxy S24 Plus , Dawn Floral (77-94601)
- OTTERBOX Defender Pro Case For Samsung Galaxy S24 , Black (77-94620)
- AMPD TPU / Acrylic Hard Shell MagSafe Case for Apple iPhone 12 / 12 Pro Clear and Black (AA-IPH12-MAGBUMPER-BLK)
- OTTERBOX Commuter Case For Google Pixel 7a , Black (77-92091)
- Laut Cell Phone Cases