Shop All Cell Phone Cases
Laut
Huex Protect Magsafe Case For Apple Iphone 15 Plus / Iphone 14 Plus, Black
Mfr # L_IP23C_HPT_BK
Zoro # G910544967
product price: $19.45
/ea
$19.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.85 in
- Material Plastic
- Width 3.93 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Laut
- MFR # L_IP23C_HPT_BK
- Zoro # G910544967
- Country of Origin China
- Category Cell Phone Cases
Dimensions
Length | 0.85 in |
Width | 3.93 in |
Details
Material | Plastic |
Color | Black |
Description
Laut - Huex Protect Magsafe Case For Apple Iphone 15 Plus / Iphone 14 Plus - Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER Coin Cell, 377, 1.5V (377BPZ)
- ADESSO PUBLISHING Adesso Vertical Illuminated Ergonomic Usb Mouse, Contour Shape w/ (IMOUSEE1)
- MONOPRICE Computer Cord, SVGA (HD15) M to M, 3ft (2898)
- MIGHTY MAX BATTERY 6V 12AH F2 SLA Battery for Chloride 1000010133, 1000010077 (ML12-6F30011)
- LAUT Holo Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Midnight (L_IP23A_HO_BK)
- OTTERBOX Defender Xt Case For Samsung Galaxy Z Flip5 , Black (77-93743)
- OTTERBOX Defender Case For Google Pixel 8 Pro , Black (77-94214)
- OTTERBOX Defender Xt Pro Clear Case For Samsung Galaxy S24 Ultra , Dark Side (77-94731)
- AMPD TPU / Acrylic Hard Shell MagSafe Case for Apple iPhone 12 / 12 Pro Clear and Black (AA-IPH12-MAGBUMPER-BLK)
- OTTERBOX Defender Pro Case For Samsung Galaxy S24 Ultra , Black (77-94638)
- OTTERBOX Commuter Case For Samsung Galaxy S24 Ultra , Crisp Denim (77-94522)
- Laut Cell Phone Cases