Shop All Cell Phone Cases
Laut
Huex Protect Magsafe Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Black
Mfr # L_IP23A_HPT_BK
Zoro # G010544997
product price: $19.45
/ea
$19.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Black
- Width 3.92 in
- Length 0.84 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Laut
- MFR # L_IP23A_HPT_BK
- Zoro # G010544997
- Country of Origin China
- Category Cell Phone Cases
Dimensions
Width | 3.92 in |
Length | 0.84 in |
Details
Material | Plastic |
Color | Black |
Description
Laut - Huex Protect Magsafe Case For Apple Iphone 15 / Iphone 14 / Iphone 13 - Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTZ7S 12V 6AH Battery for Honda 450 TRX450ER, TRX450R 2006-2012 (YTZ7S7)
- SPECO TECHNOLOGIES PA Weatherproof Alarm Siren, 30W, 8 ohm (SA15RP)
- MIGHTY MAX BATTERY 6V 4.5Ah Unison Battery DP1000 Battery - 10 Pack (ML4-6MP1082514)
- IOTA DLS-75 75 AMP POWER SUPPLY/CHARGER (IOTA) (DLS-75)
- LAUT Holo Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Midnight (L_IP23A_HO_BK)
- OTTERBOX Defender Pro Case For Google Pixel 8 , Black (77-94196)
- OTTERBOX Commuter Case For Samsung Galaxy S24 Plus , Crisp Denim (77-94512)
- PYLE Ultimate 1M Waterproof Case For Ipad 1, (PWSIC30)
- GADGET GUARD Camera Lens Protector for Apple iPhone 14 / iPhone 14 Plus, Clear (GGACXXC208AP11B)
- AUDIOVOX Audiovox SHSB1 Seat Heater for Either Cloth or Leather Seats (SHSB1)
- OTTERBOX Defender Case For Samsung Galaxy S24 Ultra , Forest Ranger (77-94496)
- Laut Cell Phone Cases