Shop All Cell Phone Cases
Laut
Huex Magsafe Case For Apple Iphone 15 Pro Max, White
Mfr # L_IP23D_HX_W
Zoro # G010544966
product price: $19.45
/ea
$19.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3.89 in
- Length 0.76 in
- Color White
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Laut
- MFR # L_IP23D_HX_W
- Zoro # G010544966
- Country of Origin China
- Category Cell Phone Cases
Dimensions
Width | 3.89 in |
Length | 0.76 in |
Details
Color | White |
Material | Plastic |
Description
Laut - Huex Magsafe Case For Apple Iphone 15 Pro Max - White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EARPHONE CONNECTION Long Tube Listen Only Earpiece, Black (EP1013XC)
- MIGHTY MAX BATTERY 12V 55AH GEL Replacement Battery for WKDC12-55P (ML55-12GEL281)
- BROTHER ADAPTER, POWER, AC (BRTADE001)
- ILC Replacement for Eagle Picher Ltc-7p (LTC-7P EAGLE PICHER)
- LAUT Holo Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Midnight (L_IP23A_HO_BK)
- OTTERBOX Symmetry Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Black (77-92638)
- EVUTEC Evutec NH68PMTD03 Iphone Case Plus with Vent Mount - Blue (NH68PMTD03)
- OTTERBOX Defender Pro Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Black (77-92732)
- URBAN ARMOR GEAR Plyo Pro Case for Samsung Galaxy S23 Ultra, Ice (214159114343)
- CISCO IP Phone 8861, CP8861K9 (CP-8861-K9=)
- OTTERBOX Fre Magsafe Case For Apple Iphone 15 Pro Max , Pine (77-93425)
- Laut Cell Phone Cases