Shop All Cell Phone Cases
Laut
Huex Magsafe Case For Apple Iphone 15 Pro Max, Grey
Mfr # L_IP23D_HX_GY
Zoro # G610545028
product price: $19.45
/ea
$19.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Width 3.87 in
- Length 0.76 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Laut
- MFR # L_IP23D_HX_GY
- Zoro # G610545028
- Country of Origin China
- Category Cell Phone Cases
Dimensions
Width | 3.87 in |
Length | 0.76 in |
Details
Color | Gray |
Material | Plastic |
Description
Laut - Huex Magsafe Case For Apple Iphone 15 Pro Max - Grey
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Exit Sign Battery - 3 Pack (ML4-6MP38850)
- GREENLEE PISTON BOXED-1IN (610)
- SANOXY RJ45 Splitter Adapter 1 to 2 Cable CAT 7 6 5 LAN Ethernet Cable Connector 1 to 2 way cable (EBL-CAT7-2)
- EXELL BATTERY 12, 7, AGM Chemistry (EB1270F1)
- LAUT Holo Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Midnight (L_IP23A_HO_BK)
- SERENELIFE Led Selfie Phone Case For Iphone 6 / 6S, SLIP101BL (SLIP101BL)
- OTTERBOX Defender Pro Case For Samsung Galaxy S23 Fe , Black (77-94285)
- OTTERBOX Symmetry Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Black (77-92638)
- URBAN ARMOR GEAR Monarch Pro Case for Samsung Galaxy S23 Ultra, Carbon Fiber (214140114242)
- EN ROUTE TRAVELWARE En Route Travelware 134 4.4 x 6 in. Cell Phone Arm Band Mesh Pocket; Black - Large (134)
- OTTERBOX Defender Pro Case For Apple Iphone 15 Pro Max , Black (77-92714)
- Laut Cell Phone Cases