Shop All Cell Phone Cases
Laut
Huex Magsafe Case For Apple Iphone 15 Pro, Grey
Mfr # L_IP23B_HX_GY
Zoro # G810544852
product price: $19.45
/ea
$19.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3.86 in
- Length 0.77 in
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Laut
- MFR # L_IP23B_HX_GY
- Zoro # G810544852
- Country of Origin China
- Category Cell Phone Cases
Dimensions
Width | 3.86 in |
Length | 0.77 in |
Details
Color | Gray |
Material | Plastic |
Description
Laut - Huex Magsafe Case For Apple Iphone 15 Pro - Grey
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Reversible USB Extension Cable, Black (UR024-18N-RA)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for Craftsman Garage Door 41A822 (ML5-122676613)
- POWER UP! USB Cable-Micro USB 3ft Braided Asst Colors (191-05511)
- TELE-COMMUNICATION INC Tele Communication ZOOMSWITCH-TRAINER Wireless & Corded Training Adapter Switch (ZOOMSWITCH-TRAINER)
- LAUT Holo Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Midnight (L_IP23A_HO_BK)
- OTTERBOX Fre Magsafe Case For Apple Iphone 15 Pro Max , Purple (77-93427)
- OTTERBOX Defender Pro Case For Apple Iphone 12 / 12 Pro, Black (77-66213)
- OTTERBOX Defender Pro Case For Google Pixel 7 , Black (77-89932)
- TOUGHTESTED 3XL Phone Case for Extra-Large Devices (TT-3XL-BK)
- URBAN ARMOR GEAR Pathfinder SE Case for Samsung Galaxy S23 Ultra, Midnight Camo (214137114061)
- GADGET GUARD GuardPlus Liquid Screen Protection (VTBILPC208GG21A)
- Laut Cell Phone Cases