Shop All Cell Phone Cases
Laut
Huex Magsafe Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Light Blue
Mfr # L_IP23A_HX_LB
Zoro # G010545031
product price: $19.45
/ea
$19.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Length 0.77 in
- Width 3.85 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Laut
- MFR # L_IP23A_HX_LB
- Zoro # G010545031
- Country of Origin China
- Category Cell Phone Cases
Dimensions
Length | 0.77 in |
Width | 3.85 in |
Details
Material | Plastic |
Color | Blue |
Description
Laut - Huex Magsafe Case For Apple Iphone 15 / Iphone 14 / Iphone 13 - Light Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMPLE Component Video Cable 3-RCA Gold HDTV RGB YPbPr- 3 FT (317-N)
- INTEL Intel BX80677I77700 i7-7700 3.6 GHz Kaby Lake Processor - 8.0 GTs; 8 MB LGA 1151 CPU (BX80677I77700)
- ILC Replacement for Battery 12-8f2 Battery (12-8F2 BATTERY BATTERY)
- MOTOROLA Holster, Swivel Belt (53961)
- LAUT Holo Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Midnight (L_IP23A_HO_BK)
- OTTERBOX Defender Pro Xt Clear Magsafe Case For Apple Iphone 15 Plus / Iphone 14 Plus, Orchid Advice (77-93299)
- SPIGEN Crystal Hybrid MagSafe Case for Apple iPhone 14 / 13, Clear (ACS04682)
- OTTERBOX Symmetry Plus Magsafe Case For Apple Iphone 14 Pro Max , Black (77-89062)
- OTTERBOX Commuter Case For Samsung Galaxy S23 , Dont Be Blue (77-91098)
- OTTERBOX Rugged Tracker Case For Apple Airtag, Black (77-87929)
- OTTERBOX Car Dash / Window Mount For Magsafe, Black (78-80446)
- Laut Cell Phone Cases