Shop All Cell Phone Cases
Laut
Holo Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Midnight
Mfr # L_IP23A_HO_BK
Zoro # G210544728
product price: $24.25
/ea
$24.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.78 in
- Width 3.84 in
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Laut
- MFR # L_IP23A_HO_BK
- Zoro # G210544728
- Country of Origin China
- Category Cell Phone Cases
Dimensions
Length | 0.78 in |
Width | 3.84 in |
Details
Material | Plastic |
Color | Black |
Description
Laut - Holo Case For Apple Iphone 15 / Iphone 14 / Iphone 13 - Midnight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V10AH SLA Battery Replaces PowerHouse M1577120 Pressure Washer (ML10-121536)
- NO SLIP BATHTUB Mount-It MI-2752 27 in. Dual Monitor Desk Stand Mount for LCD LED Computer Displays (MI-2752)
- POLY Savi W8210 Monaural Over-the-Head Headset (207309-01)
- KEY-BAK Retractable 0TRH-1011 Radio Holster (0TRH-1011)
- OTTERBOX Defender Pro Case For Apple Ipad Pro 11 2022 / 2021, Black (77-82262)
- OTTERBOX Defender Case For Samsung Galaxy S23 , Black (77-91036)
- DREAMWIRELESS Safari Giraffe No. 3 Treo Centro 690 Horizontal Pouch- Brown (LPTRCTRGF3HBR)
- OTTERBOX Defender Case For Apple Iphone 11, Black (77-62457)
- LOVEHANDLE Phone Grip Solid Rose (L-004-18)
- WEBOOST Drive Reach Vehicle Cell Signal Booster Kit w/ Antenna (470154)
- AMPD TPU / Acrylic Hard Shell Case for Apple iPhone 11 Clear (AA-IPH11-TPUACRYLIC-CLR)
- Laut Cell Phone Cases