Shop All Wire Rope & Cable
Laureola Industries
3/32 inch Stainless Steel Aircraft Cable Wire Rope 7x7 Strand 304 Grade, 500 ft
Mfr # ZAG332-SS304-77-500
Zoro # G405277547
product price: $93.99
/ea
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Coated/Uncoated Uncoated
- Outside Dia. 3/32 in
- Strand Type 7x7
- Working Load Limit 920 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Laureola Industries
- MFR # ZAG332-SS304-77-500
- Zoro # G405277547
- Country of Origin China
- Category Wire Rope & Cable
Dimensions
Outside Dia. | 3/32 in |
Details
Item | Wire Rope |
Material | Stainless Steel |
Coated/Uncoated | Uncoated |
Strand Type | 7x7 |
Working Load Limit | 920 lb |
Type | Spool |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 1600 lb, U Hk (60514)
- LOCKJAW Soft Shackle, 11200 lb Working Load Limit (15-037510)
- BISHAMON Pallet Positioner, 3 Ramps (EZO-25E-3S)
- TRACTEL Griphoist Manual Wire Rope Hoist, 2,000 lb. 1 Ton, 60 ft Lift, TU17 (849202460K)
- LAUREOLA INDUSTRIES 3/32 inch Stainless Steel Aircraft Cable Wire Rope 7x7 Strand 304 Grade, 1000 ft (ZAG332-SS304-77-1000)
- LAUREOLA INDUSTRIES 3/32 inch Stainless Steel Aircraft Cable Wire Rope 7x7 Strand 304 Grade, 100 ft (ZAG332-SS304-77-100)
- LAUREOLA INDUSTRIES 1/16" to 3/32" PVC Coated Blue Color Galvanized Cable 7x7 Strand Aircraft Cable Wire Rope, 50 ft (ZAG116332-77-GPBT-50)
- LAUREOLA INDUSTRIES 1/16" to 3/32" PVC Coated Orange Color Galvanized Cable 7x7 Strand Aircraft Cable Wire Rope, 250 ft (ZAG116332-77-GPO-250)
- LAUREOLA INDUSTRIES 3/32" Stainless Steel Aircraft Wire Rope 304 Grade 7x19, 500 ft (ZAG332-SS304-719-500)
- LAUREOLA INDUSTRIES 1/16" to 3/32" PVC Coated Red Color Galvanized Cable 7x7 Strand Aircraft Cable Wire Rope, 250 ft (ZAG116332-77-GPR-250)
- DAYTON Cable, 3/32 In, L250Ft, WLL184Lb, 7x7, Steel (2VJL6)
- Laureola Industries Wire Rope & Cable