Shop All Wire Rope & Cable
Laureola Industries
3/32 inch Stainless Steel Aircraft Cable Wire Rope 7x7 Strand 304 Grade, 100 ft
Mfr # ZAG332-SS304-77-100
Zoro # G705277537
product price: $34.49
/ea
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Coated/Uncoated Uncoated
- Outside Dia. 3/32 in
- Strand Type 7x7
- Working Load Limit 920 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Laureola Industries
- MFR # ZAG332-SS304-77-100
- Zoro # G705277537
- Country of Origin China
- Category Wire Rope & Cable
Dimensions
Outside Dia. | 3/32 in |
Details
Item | Wire Rope |
Material | Stainless Steel |
Coated/Uncoated | Uncoated |
Strand Type | 7x7 |
Working Load Limit | 920 lb |
Type | Spool |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rigid Plate Caster, TPR, 6 in., 300 lb. (P12R-PRP060K-12)
- JET Dslt-770, Double Scissors, 51-1/8In. Max (140778)
- VESTIL Wall Mounted Hand Winch, Double, PR (WALL-D)
- CASTERHQ 2" Low Profile HD, 1/2"- 13x 1" STEM Caster W/ Brake, 200lb Capaci (01PO20AB8167VY)
- LAUREOLA INDUSTRIES 3/32 inch Stainless Steel Aircraft Cable Wire Rope 7x7 Strand 304 Grade, 500 ft (ZAG332-SS304-77-500)
- LAUREOLA INDUSTRIES 3/32 inch Stainless Steel Aircraft Cable Wire Rope 7x7 Strand 304 Grade, 1000 ft (ZAG332-SS304-77-1000)
- LAUREOLA INDUSTRIES 1/8" Stainless Steel Aircraft Wire Rope 304 Grade 7x7- 50 ft (ZAG18-SS304-77-50)
- LAUREOLA INDUSTRIES 1/8" Stainless Steel Aircraft Wire Rope 304 Grade 7x7- 100 ft (ZAG18-SS304-77-100)
- LAUREOLA INDUSTRIES 1/16" to 3/32" PVC Coated Black Color Galvanized Cable 7x7 Strand Aircraft Cable Wire Rope, 50 ft (ZAG116332-77-GPB-50)
- LAUREOLA INDUSTRIES 1/16" to 3/32" PVC Coated Yellow Color Galvanized Cable 7x7 Strand Aircraft Cable Wire Rope, 100 ft (ZAG116332-77-GPY-100)
- LAUREOLA INDUSTRIES 1/16" Stainless Steel Aircraft Cable Wire Rope, 7X7 Type, Grade 304, 500 Ft (ZAG116SS304-500)
- Laureola Industries Wire Rope & Cable