Shop All Wire Rope & Cable
Laureola Industries
3/16" Stainless Steel Type 7x19 Aircraft Cable Wire Rope Grade 304- 500 ft
Mfr # ZAG316-SS304-719-500
Zoro # G605277583
product price: $300.99
/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Coated/Uncoated Uncoated
- Outside Dia. 3/16 in
- Strand Type 7x19
- Working Load Limit 3700 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Laureola Industries
- MFR # ZAG316-SS304-719-500
- Zoro # G605277583
- Country of Origin China
- Category Wire Rope & Cable
Dimensions
Outside Dia. | 3/16 in |
Details
Item | Wire Rope |
Material | Stainless Steel |
Coated/Uncoated | Uncoated |
Strand Type | 7x19 |
Working Load Limit | 3700 lb |
Type | Spool |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Extruded Rubber D-Shaped Bumper with 3 Holes - 4 x 3-3/4 x 24 Inch Long (D424)
- US CARGO CONTROL 4" x 27' Blue Winch Strap with D-Ring (427DR-B)
- LOOS Strap Fork End, 304 SS, Cable Size 1/8 (NAS1435K4)
- WERNER 4 ft Aluminum Stepladder, 375 lb Capacity (404)
- LAUREOLA INDUSTRIES 3/16" Stainless Steel Type 7x19 Aircraft Cable Wire Rope Grade 304- 50 ft (ZAG316-SS304-719-50)
- LAUREOLA INDUSTRIES 3/16" Stainless Steel Type 7x19 Aircraft Cable Wire Rope Grade 304- 1000 ft (ZAG316-SS304-719-1000)
- LAUREOLA INDUSTRIES 3/16" Stainless Steel Type 7x19 Aircraft Cable Wire Rope Grade 304- 100 ft (ZAG316-SS304-719-100)
- LAUREOLA INDUSTRIES 1/8" to 3/16" PVC Coated RED Color Galvanized Cable 7x7 Strand Aircraft Cable Wire Rope, 1000 ft (ZAG018316-77-GPR-1000)
- LAUREOLA INDUSTRIES 3/32" Stainless Steel Aircraft Wire Rope 304 Grade 7x19, 500 ft (ZAG332-SS304-719-500)
- LAUREOLA INDUSTRIES 1/16" to 3/32" PVC Coated Red Color Galvanized Cable 7x7 Strand Aircraft Cable Wire Rope, 100 ft (ZAG116332-77-GPR-100)
- DAYTON Cable, 3/8 In, L250Ft, WLL2880Lb, 7x19, Steel (2TAF6)
- Laureola Industries Wire Rope & Cable