Shop All Wire Rope & Cable
Laureola Industries
3/16" Stainless Steel Type 7x19 Aircraft Cable Wire Rope Grade 304- 250 ft
Mfr # ZAG316-SS304-719-250
Zoro # G505277560
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Coated/Uncoated Uncoated
- Outside Dia. 3/16 in
- Strand Type 7x19
- Working Load Limit 3700 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Laureola Industries
- MFR # ZAG316-SS304-719-250
- Zoro # G505277560
- Country of Origin China
- Category Wire Rope & Cable
Dimensions
Outside Dia. | 3/16 in |
Details
Item | Wire Rope |
Material | Stainless Steel |
Coated/Uncoated | Uncoated |
Strand Type | 7x19 |
Working Load Limit | 3700 lb |
Type | Spool |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 6 Piece 4' L Track Tie Down System- Aluminum (APK6AL)
- CROSBY Anchor Shackle, Carbon Steel, 27,000 lb. (1018598)
- BAUER LADDER 2 ft Fiberglass Stepladder (35002)
- VESTIL Steel Low Profile Double Scissor Pallet Puller, 2" x 16-3/4". x 13-3/4", 5000 lb Capacity, Yellow (PAL-LP)
- LAUREOLA INDUSTRIES 3/16" Stainless Steel Type 7x19 Aircraft Cable Wire Rope Grade 304- 500 ft (ZAG316-SS304-719-500)
- LAUREOLA INDUSTRIES 3/16" Stainless Steel Type 7x19 Aircraft Cable Wire Rope Grade 304- 1000 ft (ZAG316-SS304-719-1000)
- LAUREOLA INDUSTRIES 3/16" Stainless Steel Type 7x19 Aircraft Cable Wire Rope Grade 304- 50 ft (ZAG316-SS304-719-50)
- LAUREOLA INDUSTRIES 1/16" Stainless Steel Aircraft Cable Wire Rope, 7X7 Type, Grade 304, 500 Ft (ZAG116SS304-500)
- LAUREOLA INDUSTRIES 1/8" 7x19 Stainless Steel Aircraft Wire Rope 304 Grade, 500 ft (ZAG18-SS304-719-500)
- LAUREOLA INDUSTRIES 1/8" to 3/16" PVC Coated RED Color Galvanized Cable 7x7 Strand Aircraft Cable Wire Rope, 250 ft (ZAG018316-77-GPR-250)
- DAYTON Cable, 1/8 In, 100ft.L, 352 lb., 7x19, SS (2VJT6)
- Laureola Industries Chains, Ropes & Cables