Shop All Wire Rope & Cable
Laureola Industries
3/16" Galvanized Steel Type 7x19 Aircraft Cable Wire Rope, 250 ft
Mfr # ZAG316-GAL-719-250
Zoro # G205277587
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized steel
- Coated/Uncoated Uncoated
- Outside Dia. 3/16 in
- Strand Type 7x19
- Working Load Limit 4200 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Laureola Industries
- MFR # ZAG316-GAL-719-250
- Zoro # G205277587
- Country of Origin China
- Category Wire Rope & Cable
Dimensions
Outside Dia. | 3/16 in |
Details
Item | Wire Rope |
Material | Galvanized steel |
Coated/Uncoated | Uncoated |
Strand Type | 7x19 |
Working Load Limit | 4200 lb |
Type | Spool |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILMAN ROLLERS 12.5-TON CAPACITY ERS SERIES (12.5-ERS)
- ZORO SELECT Caster Wheel, Nylon, 3-1/4 in., 700 lb. (NG0320212)
- BULLDOG WINCH 1/2 gallon Air Tank (42001)
- GLEASON REEL Round Electrical Cable, SO, 16/3c, 1 Ft L (GR99160302)
- LAUREOLA INDUSTRIES 3/16" Galvanized Steel Type 7x19 Aircraft Cable Wire Rope, 100 ft (ZAG316-GAL-719-100)
- LAUREOLA INDUSTRIES 3/16" Galvanized Steel Type 7x19 Aircraft Cable Wire Rope, 500 ft (ZAG316-GAL-719-500)
- LAUREOLA INDUSTRIES 3/16" Galvanized Steel Type 7x19 Aircraft Cable Wire Rope, 1000 ft (ZAG316-GAL-719-1000)
- LAUREOLA INDUSTRIES 3/32" Galvanized Steel Wire Rope Aircraft Cable-100 (ZAG332-GAL-100)
- LAUREOLA INDUSTRIES 1/16" to 1/8" PVC Coated Black Color Galvanized Cable 7x7 Strand Aircraft Cable Wire Rope, 50 ft (ZAG116018-77-GPB-50)
- LAUREOLA INDUSTRIES 1/16" to 3/32" PVC Coated Orange Color Galvanized Cable 7x7 Strand Aircraft Cable Wire Rope, 500 ft (ZAG116332-77-GPO-500)
- DAYTON Cable, 1/8 In, L 100 Ft, WLL 300 Lb (2VJD5)
- Laureola Industries Wire Rope & Cable