Shop All Wire Rope & Cable
Laureola Industries
3/16" Galvanized Steel Type 7x19 Aircraft Cable Wire Rope, 1000 ft
Mfr # ZAG316-GAL-719-1000
Zoro # G405277592
product price: $553.99
/ea
Free Shipping & Returns
$553.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized steel
- Coated/Uncoated Uncoated
- Outside Dia. 3/16 in
- Strand Type 7x19
- Working Load Limit 4200 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Laureola Industries
- MFR # ZAG316-GAL-719-1000
- Zoro # G405277592
- Country of Origin China
- Category Wire Rope & Cable
Dimensions
Outside Dia. | 3/16 in |
Details
Item | Wire Rope |
Material | Galvanized steel |
Coated/Uncoated | Uncoated |
Strand Type | 7x19 |
Working Load Limit | 4200 lb |
Type | Spool |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Caster, 700 lb. Load Rating (P21R-PH033R-14)
- RUD CHAIN Hoist Ring, 0 Pivot, 3500 lb.Load Cap. (7900352)
- CHASE Swinging Door, 7 x 6 ft, Cadet Blue, PR (7284RD25CBL)
- TRI-ARC 142 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (KDSR110246-XR)
- LAUREOLA INDUSTRIES 3/16" Galvanized Steel Type 7x19 Aircraft Cable Wire Rope, 100 ft (ZAG316-GAL-719-100)
- LAUREOLA INDUSTRIES 3/16" Galvanized Steel Type 7x19 Aircraft Cable Wire Rope, 50 ft (ZAG316-GAL-719-50)
- LAUREOLA INDUSTRIES 3/16" Galvanized Steel Type 7x19 Aircraft Cable Wire Rope, 250 ft (ZAG316-GAL-719-250)
- LAUREOLA INDUSTRIES 3/32" Galvanized Steel Wire Rope Aircraft Cable-100 (ZAG332-GAL-100)
- LAUREOLA INDUSTRIES 3/16" Galvanized Steel Type 7x19 Aircraft Cable Wire Rope, 500 ft (ZAG316-GAL-719-500)
- LAUREOLA INDUSTRIES 1/16" to 3/32" PVC Coated Orange Color Galvanized Cable 7x7 Strand Aircraft Cable Wire Rope, 250 ft (ZAG116332-77-GPO-250)
- DAYTON Cable, 1/16 In, L100Ft, WLL96Lb, 7x7, Steel (2VJV7)
- Laureola Industries Wire Rope & Cable