Shop All Wire Rope & Cable
Laureola Industries
1/8" to 3/16" PVC Coated RED Color Galvanized Cable 7x7 Strand Aircraft Cable Wire Rope, 500 ft
Mfr # ZAG018316-77-GPR-500
Zoro # G505277508
product price: $313.99
/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Steel
- Coated/Uncoated Coated
- Outside Dia. 1/8 in
- Strand Type 7x7
- Working Load Limit 368 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Laureola Industries
- MFR # ZAG018316-77-GPR-500
- Zoro # G505277508
- Country of Origin China
- Category Wire Rope & Cable
Dimensions
Outside Dia. | 1/8 in |
Details
Item | Wire Rope |
Material | Galvanized Steel |
Coated/Uncoated | Coated |
Strand Type | 7x7 |
Working Load Limit | 368 lb |
Type | Spool |
Color | Red |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NESTAFLEX Skate Wheel Conveyor, Flexible, Steel (22624024S)
- GROVES Replacement Rubber For ETC-8460 Economy Transport Rack (RK8460)
- MAILLON RAPIDE Quick Link, Grade 30, 1/4", 880 lb. (G-060-SS)
- TENNSCO Double Rivet Angle Support, 18 In. (LRA-18)
- LAUREOLA INDUSTRIES 1/8" to 3/16" PVC Coated RED Color Galvanized Cable 7x7 Strand Aircraft Cable Wire Rope, 1000 ft (ZAG018316-77-GPR-1000)
- LAUREOLA INDUSTRIES 1/8" to 3/16" PVC Coated RED Color Galvanized Cable 7x7 Strand Aircraft Cable Wire Rope, 100 ft (ZAG018316-77-GPR-100)
- LAUREOLA INDUSTRIES 1/8" to 3/16" PVC Coated RED Color Galvanized Cable 7x7 Strand Aircraft Cable Wire Rope, 250 ft (ZAG018316-77-GPR-250)
- LAUREOLA INDUSTRIES 1/16" to 3/32" PVC Coated Yellow Color Galvanized Cable 7x7 Strand Aircraft Cable Wire Rope, 100 ft (ZAG116332-77-GPY-100)
- LAUREOLA INDUSTRIES 1/16" Galvanized Steel Aircraft Wire Rope 7X7 Type, 5000 Ft (ZAG116GAL-5000)
- LAUREOLA INDUSTRIES 1/8" Stainless Steel Aircraft Wire Rope 316 Grade 7x7-500 (ZAG118-77-SS316-500)
- DAYTON Cable, 1/4 in., 50 ft., 7 x 19, Steel (33RH42)
- Laureola Industries Wire Rope & Cable