Shop All Wire Rope & Cable
Laureola Industries
1/8" to 3/16" PVC Coated RED Color Galvanized Cable 7x7 Strand Aircraft Cable Wire Rope, 100 ft
Mfr # ZAG018316-77-GPR-100
Zoro # G705277599
product price: $51.49
/ea
$51.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Steel
- Coated/Uncoated Coated
- Outside Dia. 1/8 in
- Strand Type 7x7
- Working Load Limit 368 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Laureola Industries
- MFR # ZAG018316-77-GPR-100
- Zoro # G705277599
- Country of Origin China
- Category Wire Rope & Cable
Dimensions
Outside Dia. | 1/8 in |
Details
Item | Wire Rope |
Material | Galvanized Steel |
Coated/Uncoated | Coated |
Strand Type | 7x7 |
Working Load Limit | 368 lb |
Type | Spool |
Color | Red |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CC APEX Rigid Plate Caster, CC Apex, Orange, 6" (CDP-Z-39)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Yellow (5077 YELLOW)
- STERLING ROPE Webbing Spools, 1 In., Nylon, Black, 300 ft. (WB254MS04091)
- LUXOR Tub Cart, (2) Shelves, L, High Density Polyethylene (Shelf), Polyvinyl Chloride (Leg), 2 Shelves (TC21-B)
- LAUREOLA INDUSTRIES 1/8" to 3/16" PVC Coated Black Color Galvanized Cable 7x7 Strand Aircraft Cable Wire Rope, 1000 ft (ZAG018316-77-GPB-1000)
- LAUREOLA INDUSTRIES 1/8" to 3/16" PVC Coated Clear Color Galvanized Cable 7x7 Strand Aircraft Cable Wire Rope, 500 ft (ZAG018316-77-GPC-500)
- LAUREOLA INDUSTRIES 1/8" to 3/16" PVC Coated RED Color Galvanized Cable 7x7 Strand Aircraft Cable Wire Rope, 1000 ft (ZAG018316-77-GPR-1000)
- LAUREOLA INDUSTRIES 1/16" to 3/32" PVC Coated Orange Color Galvanized Cable 7x7 Strand Aircraft Cable Wire Rope, 250 ft (ZAG116332-77-GPO-250)
- LAUREOLA INDUSTRIES 1/16" to 1/8" PVC Coated Clear Color Galvanized Cable 7x7 Strand Aircraft Cable Wire Rope, 50 ft (ZAG116018-77-GPC-50)
- LAUREOLA INDUSTRIES 1/8" 7x19 Stainless Steel Aircraft Wire Rope 304 Grade, 500 ft (ZAG18-SS304-719-500)
- DAYTON SS Cable, 1/4 In, 250 Ft, 1280 lb. Capacity (1DLC7)
- Laureola Industries Chains, Ropes & Cables