Shop All Wire Rope & Cable
Laureola Industries
1/8" to 3/16" PVC Coated Black Color Galvanized Cable 7x7 Strand Aircraft Cable Wire Rope, 50 ft
Mfr # ZAG018316-77-GPB-50
Zoro # G405277554
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Steel
- Coated/Uncoated Coated
- Outside Dia. 1/8 in
- Strand Type 7x7
- Working Load Limit 368 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Laureola Industries
- MFR # ZAG018316-77-GPB-50
- Zoro # G405277554
- Country of Origin China
- Category Wire Rope & Cable
Dimensions
Outside Dia. | 1/8 in |
Details
Item | Wire Rope |
Material | Galvanized Steel |
Coated/Uncoated | Coated |
Strand Type | 7x7 |
Working Load Limit | 368 lb |
Type | Spool |
Color | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERN Davit Crane Up To 1200Lb Cap W/ Spur Gea (5PT10S-M3)
- ZORO SELECT 13 in. x 4 in. x 12 in. Rubber Dock Bumper (2MYR1)
- HAMILTON Standard Duty Kingpinless Caster, 8" x 2" Plastex Phenolic Wheel, 3/4" Straight Roller Bearing (S-52K-8P)
- APACHE Conveyor Belt, Blk Rubber, 50 Ft x 12 In (28000720)
- LAUREOLA INDUSTRIES 1/8" to 3/16" PVC Coated RED Color Galvanized Cable 7x7 Strand Aircraft Cable Wire Rope, 250 ft (ZAG018316-77-GPR-250)
- LAUREOLA INDUSTRIES 1/8" to 3/16" PVC Coated Clear Color Galvanized Cable 7x7 Strand Aircraft Cable Wire Rope, 500 ft (ZAG018316-77-GPC-500)
- LAUREOLA INDUSTRIES 1/8" to 3/16" PVC Coated Black Color Galvanized Cable 7x7 Strand Aircraft Cable Wire Rope, 250 ft (ZAG018316-77-GPB-250)
- LAUREOLA INDUSTRIES 1/8" 7x19 Stainless Steel Aircraft Wire Rope 304 Grade, 300 ft (ZAG18-SS304-719-300)
- LAUREOLA INDUSTRIES 1/8" to 3/16" PVC Coated Black Color Galvanized Cable 7x7 Strand Aircraft Cable Wire Rope, 500 ft (ZAG018316-77-GPB-500)
- LAUREOLA INDUSTRIES 1/16" Galvanized Steel Aircraft Wire Rope 7X7 Type, 5000 Ft (ZAG116GAL-5000)
- DAYTON Cable, 3/16 In, 100ft.L, 740 lb., 7x19, SS (2VJU5)
- Laureola Industries Wire Rope & Cable