Shop All Wire Rope & Cable
Laureola Industries
1/8" Stainless Steel Aircraft Wire Rope 316 Grade 7x7-150
Mfr # ZAG118-77-SS316-150
Zoro # G705277506
product price: $58.29
/ea
$58.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Coated/Uncoated Uncoated
- Outside Dia. 1/8 in
- Strand Type 7x7
- Working Load Limit 1670 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Laureola Industries
- MFR # ZAG118-77-SS316-150
- Zoro # G705277506
- Country of Origin China
- Category Wire Rope & Cable
Dimensions
Outside Dia. | 1/8 in |
Details
Item | Wire Rope |
Material | Stainless Steel |
Coated/Uncoated | Uncoated |
Strand Type | 7x7 |
Working Load Limit | 1670 lb |
Type | Spool |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN WHEEL CO. Martin Wheel 10" Heavy Duty Wheel ZP1102RT-2C2 - 10 x 2.75 - 2-1/4" x 5/8" Centered Hub - Rib Tread (ZP1102RT-2C2)
- TANIS Conveyor Cylinder Brush, L50In, OD10In (RB1048)
- DAYTON Hand Pallet Jack, Load Cap 5500 Lb (24L321)
- TANIS Strip Brush, 72 In L, Overall Trim 3 In (MB710472)
- LAUREOLA INDUSTRIES 1/8" Stainless Steel Aircraft Wire Rope 316 Grade 7x7-300 (ZAG118-77-SS316-300)
- LAUREOLA INDUSTRIES 1/8" Stainless Steel Aircraft Wire Rope 316 Grade 7x7-500 (ZAG118-77-SS316-500)
- LAUREOLA INDUSTRIES 1/8" Stainless Steel Aircraft Wire Rope 316 Grade 7x7-600 (ZAG118-77-SS316-600)
- LAUREOLA INDUSTRIES 1/16" to 3/32" PVC Coated Blue Color Galvanized Cable 7x7 Strand Aircraft Cable Wire Rope, 50 ft (ZAG116332-77-GPBT-50)
- LAUREOLA INDUSTRIES 3/32" Galvanized Steel Wire Rope Aircraft Cable-100 (ZAG332-GAL-100)
- LAUREOLA INDUSTRIES 1/8" to 3/16" PVC Coated RED Color Galvanized Cable 7x7 Strand Aircraft Cable Wire Rope, 500 ft (ZAG018316-77-GPR-500)
- DAYTON Cable, 1/8 In, 100ft.L, 352 lb., 7x19, SS (2VJT3)
- Laureola Industries Wire Rope & Cable