Shop All Wire Rope & Cable
Laureola Industries
1/8" Stainless Steel Aircraft Wire Rope 304 Grade 7x7- 500 ft
Mfr # ZAG18-SS304-77-500
Zoro # G405277493
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Coated/Uncoated Uncoated
- Outside Dia. 1/8 in
- Strand Type 7x7
- Working Load Limit 920 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Laureola Industries
- MFR # ZAG18-SS304-77-500
- Zoro # G405277493
- Country of Origin China
- Category Wire Rope & Cable
Dimensions
Outside Dia. | 1/8 in |
Details
Item | Wire Rope |
Material | Stainless Steel |
Coated/Uncoated | Uncoated |
Strand Type | 7x7 |
Working Load Limit | 920 lb |
Type | Spool |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMECARE PRODUCTS Bungie Cord Yellow, Black (HO2601778)
- MAPP CASTER 4"X2" Phenolic Wheel Rigid Caster - 800 Lbs Capacity (146DURB420R)
- LITTLE GIANT LADDERS 6 to 10 ft Fiberglass Compact Safety Cage Platform Stepladder, 375 lb Capacity (19506-815)
- COTTERMAN Safety Gate, Unpainted, Galvanized, Steel (SG1626C51P1)
- LAUREOLA INDUSTRIES 1/8" Stainless Steel Aircraft Wire Rope 304 Grade 7x7- 250 ft (ZAG18-SS304-77-250)
- LAUREOLA INDUSTRIES 1/8" Stainless Steel Aircraft Wire Rope 304 Grade 7x7- 50 ft (ZAG18-SS304-77-50)
- LAUREOLA INDUSTRIES 1/8" Stainless Steel Aircraft Wire Rope 304 Grade 7x7- 100 ft (ZAG18-SS304-77-100)
- LAUREOLA INDUSTRIES 3/32" Galvanized Steel Wire Rope Aircraft Cable-100 (ZAG332-GAL-100)
- LAUREOLA INDUSTRIES 1/16" Galvanized Steel Aircraft Wire Rope 7X7 Type, 500 Ft (ZAG116GAL-500)
- LAUREOLA INDUSTRIES 1/16" to 1/8" PVC Coated Clear Color Galvanized Cable 7x7 Strand Aircraft Cable Wire Rope, 50 ft (ZAG116018-77-GPC-50)
- SOUTHERN WIRE 250' 3/16in Dia. Vinyl Coated 1/4in Dia. 7x19 Type 304 Stainless Steel Cable (002000-00040)
- Laureola Industries Chains, Ropes & Cables