Shop All Wire Rope & Cable
Laureola Industries
1/8" Stainless Steel Aircraft Wire Rope 304 Grade 7x7- 50 ft
Mfr # ZAG18-SS304-77-50
Zoro # G705277605
product price: $23.95
/ea
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Coated/Uncoated Uncoated
- Outside Dia. 1/8 in
- Strand Type 7x7
- Working Load Limit 920 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Laureola Industries
- MFR # ZAG18-SS304-77-50
- Zoro # G705277605
- Country of Origin China
- Category Wire Rope & Cable
Dimensions
Outside Dia. | 1/8 in |
Details
Item | Wire Rope |
Material | Stainless Steel |
Coated/Uncoated | Uncoated |
Strand Type | 7x7 |
Working Load Limit | 920 lb |
Type | Spool |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 2/0 Passing Link Chain, Zinc Plated, 50' per Reel (T0722957)
- ZORO SELECT Shelving, Chrome, 18x36 (MHL1836CG)
- VESTIL Stainless Steel Winch, 1200 lb. (HWSS-1200-NR)
- GLOBAL INDUSTRIAL Gold Stainless Steel Bellman Cart Curved Uprights 8 Pneu. Casters, 41-1/4L x 24W x 75H (985119GD)
- LAUREOLA INDUSTRIES 1/8" Stainless Steel Aircraft Wire Rope 304 Grade 7x7- 250 ft (ZAG18-SS304-77-250)
- LAUREOLA INDUSTRIES 1/8" Stainless Steel Aircraft Wire Rope 304 Grade 7x7- 100 ft (ZAG18-SS304-77-100)
- LAUREOLA INDUSTRIES 1/8" Stainless Steel Aircraft Wire Rope 304 Grade 7x7- 500 ft (ZAG18-SS304-77-500)
- LAUREOLA INDUSTRIES 1/16" Stainless Steel Aircraft Cable Wire Rope, 7X7 Type, Grade 304, 500 Ft (ZAG116SS304-500)
- LAUREOLA INDUSTRIES 3/32" Galvanized Steel Wire Rope Aircraft Cable-100 (ZAG332-GAL-100)
- LAUREOLA INDUSTRIES 3/16" Galvanized Steel Type 7x19 Aircraft Cable Wire Rope, 100 ft (ZAG316-GAL-719-100)
- DAYTON Cable, 3/16 In, L100Ft, WLL740Lb, 7x7, Steel (2TAC2)
- Laureola Industries Chains, Ropes & Cables