Shop All Wire Rope & Cable
Laureola Industries
1/8" 7x19 Stainless Steel Aircraft Wire Rope 304 Grade, 150 ft
Mfr # ZAG18-SS304-719-150
Zoro # G705277544
product price: $71.25
/ea
$71.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Coated/Uncoated Uncoated
- Outside Dia. 1/8 in
- Strand Type 7x19
- Working Load Limit 1530 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Laureola Industries
- MFR # ZAG18-SS304-719-150
- Zoro # G705277544
- Country of Origin China
- Category Wire Rope & Cable
Dimensions
Outside Dia. | 1/8 in |
Details
Item | Wire Rope |
Material | Stainless Steel |
Coated/Uncoated | Uncoated |
Strand Type | 7x19 |
Working Load Limit | 1530 lb |
Type | Spool |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLEASON REEL Torque Neutralizing Tool Stabi (WS50-TA-5)
- PEERLESS CHAIN 3/8 V10 CLEVIS GRAB W/PIN, UPC, 8429400 (8429400)
- DAYTON Low Headroom Chain Hoist, 2000 lb., 10 ft. (38EV05)
- LIFT-ALL Chain Sling, Dbl Leg, 15200 lb, 3/8 In, 6 ft (38DOSW10X6)
- LAUREOLA INDUSTRIES 1/8" 7x19 Stainless Steel Aircraft Wire Rope 304 Grade, 300 ft (ZAG18-SS304-719-300)
- LAUREOLA INDUSTRIES 1/8in. 7x19 Stainless Steel Aircraft Wire Rope 304 Grade, 600 ft (ZAG18-SS304-719-600)
- LAUREOLA INDUSTRIES 1/8" 7x19 Stainless Steel Aircraft Wire Rope 304 Grade, 500 ft (ZAG18-SS304-719-500)
- LAUREOLA INDUSTRIES 3/32 inch Stainless Steel Aircraft Cable Wire Rope 7x7 Strand 304 Grade, 1000 ft (ZAG332-SS304-77-1000)
- LAUREOLA INDUSTRIES 1/16" to 3/32" PVC Coated Blue Color Galvanized Cable 7x7 Strand Aircraft Cable Wire Rope, 50 ft (ZAG116332-77-GPBT-50)
- LAUREOLA INDUSTRIES 3/16" Galvanized Steel Type 7x19 Aircraft Cable Wire Rope, 250 ft (ZAG316-GAL-719-250)
- DAYTON Cable, 1/4 In, L100Ft, WLL1220Lb, 7x7, SS (2TAY7)
- Laureola Industries Chains, Ropes & Cables