Shop All Wire Rope & Cable
Laureola Industries
1/8" 7x19 Stainless Steel Aircraft Wire Rope 304 Grade, 100 ft
Mfr # ZAG18-SS304-719-100
Zoro # G505277539
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Coated/Uncoated Uncoated
- Outside Dia. 1/8 in
- Strand Type 7x19
- Working Load Limit 1530 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Laureola Industries
- MFR # ZAG18-SS304-719-100
- Zoro # G505277539
- Country of Origin China
- Category Wire Rope & Cable
Dimensions
Outside Dia. | 1/8 in |
Details
Item | Wire Rope |
Material | Stainless Steel |
Coated/Uncoated | Uncoated |
Strand Type | 7x19 |
Working Load Limit | 1530 lb |
Type | Spool |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 5, 8 ft L, 2 in W, Nylon, Yellow (EN1602NX8)
- MAG-MATE Lifting Magnet, 1500 lb Cap, 13-3/4 In OAL (BL1500)
- COTTERMAN Work Platform, Adjustable Height, Steel 9 to 14 In H (1AWP2496A8 A9-14 B1 C2 P6)
- ZORO SELECT Stem Caster, Threaded, 3" Wheel Dia. (429H20)
- LAUREOLA INDUSTRIES 1/8" 7x19 Stainless Steel Aircraft Wire Rope 304 Grade, 300 ft (ZAG18-SS304-719-300)
- LAUREOLA INDUSTRIES 1/8" 7x19 Stainless Steel Aircraft Wire Rope 304 Grade, 150 ft (ZAG18-SS304-719-150)
- LAUREOLA INDUSTRIES 1/8in. 7x19 Stainless Steel Aircraft Wire Rope 304 Grade, 600 ft (ZAG18-SS304-719-600)
- LAUREOLA INDUSTRIES 1/8" to 3/16" PVC Coated Clear Color Galvanized Cable 7x7 Strand Aircraft Cable Wire Rope, 50 ft (ZAG018316-77-GPC-50)
- LAUREOLA INDUSTRIES 1/16" to 3/32" PVC Coated Yellow Color Galvanized Cable 7x7 Strand Aircraft Cable Wire Rope, 250 ft (ZAG116332-77-GPY-250)
- LAUREOLA INDUSTRIES 1/16" Stainless Steel Aircraft Cable Wire Rope, 7X7 Type, Grade 304, 100 Ft (ZAG116SS304-100)
- TRIPP LITE Keystone Face Plate, 4-Port Quad Outlet (N042-001-04-WH)
- Laureola Industries Chains, Ropes & Cables