Shop All Wire Rope & Cable
Laureola Industries
1/16" to 3/32" PVC Coated Yellow Color Galvanized Cable 7x7 Strand Aircraft Cable Wire Rope, 50 ft
Mfr # ZAG116332-77-GPY-50
Zoro # G205277495
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Steel
- Coated/Uncoated Coated
- Outside Dia. 3/32 in
- Strand Type 7x7
- Working Load Limit 480 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Laureola Industries
- MFR # ZAG116332-77-GPY-50
- Zoro # G205277495
- Country of Origin China
- Category Wire Rope & Cable
Dimensions
Outside Dia. | 3/32 in |
Details
Item | Wire Rope |
Material | Galvanized Steel |
Coated/Uncoated | Coated |
Strand Type | 7x7 |
Working Load Limit | 480 lb |
Type | Spool |
Color | Yellow |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCOLOC Aluminum Sleeve, Fit 1/4" Cable, PK50 (SL1-8)
- ZORO SELECT Swivl NSF-Listed Plate Caster, Poly, 3-1/2 in., 250 lb (5UX86)
- ZORO SELECT Swivel Stem Caster, Rubber, 5 in., 200 lb. (32J971)
- CAMPBELL CHAIN & FITTINGS EYE GRAB HOOK 1/2"" GR43 (T9001824)
- LAUREOLA INDUSTRIES 1/16" to 3/32" PVC Coated Red Color Galvanized Cable 7x7 Strand Aircraft Cable Wire Rope, 250 ft (ZAG116332-77-GPR-250)
- LAUREOLA INDUSTRIES 1/16" to 3/32" PVC Coated Red Color Galvanized Cable 7x7 Strand Aircraft Cable Wire Rope, 50 ft (ZAG116332-77-GPR-50)
- LAUREOLA INDUSTRIES 1/16" to 3/32" PVC Coated Yellow Color Galvanized Cable 7x7 Strand Aircraft Cable Wire Rope, 1000 ft (ZAG116332-77-GPY-1000)
- LAUREOLA INDUSTRIES 1/8" 7x19 Stainless Steel Aircraft Wire Rope 304 Grade, 300 ft (ZAG18-SS304-719-300)
- LAUREOLA INDUSTRIES 3/32 inch Stainless Steel Aircraft Cable Wire Rope 7x7 Strand 304 Grade, 100 ft (ZAG332-SS304-77-100)
- LAUREOLA INDUSTRIES 3/32" Galvanized Steel Wire Rope Aircraft Cable-250 (ZAG332-GAL-250)
- DAYTON Cable, 1/8 In, L100Ft, WLL400Lb, 7x19, Steel (2VJG9)
- Laureola Industries Wire Rope & Cable