Shop All Wire Rope & Cable
Laureola Industries
1/16" to 3/32" PVC Coated Red Color Galvanized Cable 7x7 Strand Aircraft Cable Wire Rope, 100 ft
Mfr # ZAG116332-77-GPR-100
Zoro # G705277513
product price: $43.69
/ea
$43.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Steel
- Coated/Uncoated Coated
- Outside Dia. 3/32 in
- Strand Type 7x7
- Working Load Limit 480 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Laureola Industries
- MFR # ZAG116332-77-GPR-100
- Zoro # G705277513
- Country of Origin China
- Category Wire Rope & Cable
Dimensions
Outside Dia. | 3/32 in |
Details
Item | Wire Rope |
Material | Galvanized Steel |
Coated/Uncoated | Coated |
Strand Type | 7x7 |
Working Load Limit | 480 lb |
Type | Spool |
Color | Red |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 2" x 15' Blue Endless Ratchet Strap (5315FE-BLU)
- BISON LIFTING EQUIPMENT 10 Ton Manual Chain Hoist, 10 Ft, Galv. Chain (CH100-10-G)
- TRI-ARC 82 in Ladder, Steel, 3 Steps, Yellow Powder Coated Finish, 1,000 lb Load Capacity (UCL5003242)
- ZORO SELECT Rigd NSF-Listed Plate Castr, Polyurthan, 5 in, 250 lb. (1G100)
- LAUREOLA INDUSTRIES 1/16" to 3/32" PVC Coated Orange Color Galvanized Cable 7x7 Strand Aircraft Cable Wire Rope, 250 ft (ZAG116332-77-GPO-250)
- LAUREOLA INDUSTRIES 1/16" to 3/32" PVC Coated Red Color Galvanized Cable 7x7 Strand Aircraft Cable Wire Rope, 50 ft (ZAG116332-77-GPR-50)
- LAUREOLA INDUSTRIES 1/16" to 3/32" PVC Coated Orange Color Galvanized Cable 7x7 Strand Aircraft Cable Wire Rope, 500 ft (ZAG116332-77-GPO-500)
- LAUREOLA INDUSTRIES 1/16" to 1/8" PVC Coated Black Color Galvanized Cable 7x7 Strand Aircraft Cable Wire Rope, 500 ft (ZAG116018-77-GPB-500)
- LAUREOLA INDUSTRIES 3/32 inch Stainless Steel Aircraft Cable Wire Rope 7x7 Strand 304 Grade, 500 ft (ZAG332-SS304-77-500)
- LAUREOLA INDUSTRIES 1/16" to 3/32" PVC Coated Yellow Color Galvanized Cable 7x7 Strand Aircraft Cable Wire Rope, 1000 ft (ZAG116332-77-GPY-1000)
- LAUREOLA INDUSTRIES 1/8" to 3/16" PVC Coated Black Color Galvanized Cable 7x7 Strand Aircraft Cable Wire Rope, 100 ft (ZAG018316-77-GPB-100)
- Laureola Industries Wire Rope & Cable