Shop All Wire Rope & Cable
Laureola Industries
1/16" to 3/32" PVC Coated Blue Color Galvanized Cable 7x7 Strand Aircraft Cable Wire Rope, 50 ft
Mfr # ZAG116332-77-GPBT-50
Zoro # G505277584
product price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Steel
- Coated/Uncoated Coated
- Outside Dia. 3/32 in
- Strand Type 7x7
- Working Load Limit 480 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Laureola Industries
- MFR # ZAG116332-77-GPBT-50
- Zoro # G505277584
- Country of Origin China
- Category Wire Rope & Cable
Dimensions
Outside Dia. | 3/32 in |
Details
Item | Wire Rope |
Material | Galvanized Steel |
Coated/Uncoated | Coated |
Strand Type | 7x7 |
Working Load Limit | 480 lb |
Type | Spool |
Color | Blue |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Vertical Plate Clamp Lifting Attachment EPC-10 1000 Lb. Capacity (EPC-10)
- ZORO SELECT Swivel Stem Caster, Rubber, 6 in., 280 lb. (32J978)
- SERVICE CASTER 5 Inch Maroon Polyurethane Wheel Swivel Top Plate Caster with Brake SCC (SCC-20S514-PPUB-MRN-TLB-TP2)
- ZORO SELECT Dockboard, Aluminum, 4532 lb, 48 x 48 In (B4848)
- LAUREOLA INDUSTRIES 1/16" to 3/32" PVC Coated Red Color Galvanized Cable 7x7 Strand Aircraft Cable Wire Rope, 100 ft (ZAG116332-77-GPR-100)
- LAUREOLA INDUSTRIES 1/16" to 3/32" PVC Coated Clear Color Galvanized Cable 7x7 Strand Aircraft Cable Wire Rope, 250 ft (ZAG116332-77-GPC-250)
- LAUREOLA INDUSTRIES 1/16" to 3/32" PVC Coated Black Color Galvanized Cable 7x7 Strand Aircraft Cable Wire Rope, 50 ft (ZAG116332-77-GPB-50)
- LAUREOLA INDUSTRIES 3/32" Stainless Steel Aircraft Wire Rope 304 Grade 7x19, 100 ft (ZAG332-SS304-719-100)
- LAUREOLA INDUSTRIES 1/8" Stainless Steel Aircraft Wire Rope 316 Grade 7x7-150 (ZAG118-77-SS316-150)
- LAUREOLA INDUSTRIES 1/8" Galvanized Steel Aircraft Cable, Type 7x7, 1000 ft (ZAG118-GAL-77-1000)
- DAYTON SS Cable, 3/8 In, 150 Ft, 2400 Lb Capacity (1DLC9)
- Laureola Industries Wire Rope & Cable