Shop All Wire Rope & Cable
Laureola Industries
1/16" Galvanized Steel Aircraft Wire Rope 7X7 Type, 5000 Ft
Mfr # ZAG116GAL-5000
Zoro # G904195731
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized steel
- Coated/Uncoated Uncoated
- Outside Dia. 1/16 in
- Strand Type 7x7
- Working Load Limit 480 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Laureola Industries
- MFR # ZAG116GAL-5000
- Zoro # G904195731
- Country of Origin China
- Category Wire Rope & Cable
Dimensions
Outside Dia. | 1/16 in |
Details
Item | Wire Rope |
Material | Galvanized steel |
Coated/Uncoated | Uncoated |
Strand Type | 7x7 |
Working Load Limit | 480 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REXNARD LF820-3.25In (LF820K3-1/4)
- EOSLIFT Standard EOS10 Fully Complete Replacement Pallet Jack Load and Steering Wheel Set, Load Wheel 3-9/16 in. x 2-15/16 in. Steering Wheel 7 in. Diameter x 2 in. Hub Length x 20 mm ID (EOS10)
- VESTIL Poly Nestable 2 Step Marine Step WT (SPN-2-WT)
- VESTIL STRIPPING REPLACE 1.5 IN BRUSH 85 IN PIT (WS-8-RB-1.5)
- LAUREOLA INDUSTRIES 3/32" Stainless Steel Aircraft Wire Rope 304 Grade 7x19, 1000ft (ZAG332-SS304-719-1000)
- LAUREOLA INDUSTRIES 3/16" Galvanized Steel Type 7x19 Aircraft Cable Wire Rope, 250 ft (ZAG316-GAL-719-250)
- LAUREOLA INDUSTRIES 1/8" to 3/16" PVC Coated RED Color Galvanized Cable 7x7 Strand Aircraft Cable Wire Rope, 100 ft (ZAG018316-77-GPR-100)
- LAUREOLA INDUSTRIES 1/8" Galvanized Steel Aircraft Cable, Type 7x7, 100 ft (ZAG118-GAL-77-100)
- LAUREOLA INDUSTRIES 1/16" to 1/8" PVC Coated Black Color Galvanized Cable 7x7 Strand Aircraft Cable Wire Rope, 50 ft (ZAG116018-77-GPB-50)
- LAUREOLA INDUSTRIES 1/8" Stainless Steel Aircraft Wire Rope 316 Grade 7x7-600 (ZAG118-77-SS316-600)
- INDUSCO Cable, 1/8", 7x19", 3/16"x250ft, Trs Orange (20500792)
- Laureola Industries Chains, Ropes & Cables