Shop All Wire Rope & Cable
Laureola Industries
1/16" Galvanized Steel Aircraft Wire Rope 7x7 Type, 250 Ft
Mfr # ZAG116GAL-250
Zoro # G203916761
original price:
$42.69
22% off
$32.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized steel
- Coated/Uncoated Uncoated
- Outside Dia. 1/16 in
- Strand Type 7x7
- Working Load Limit 480 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Laureola Industries
- MFR # ZAG116GAL-250
- Zoro # G203916761
- Country of Origin China
- Category Wire Rope & Cable
Dimensions
Outside Dia. | 1/16 in |
Details
Item | Wire Rope |
Material | Galvanized steel |
Coated/Uncoated | Uncoated |
Strand Type | 7x7 |
Working Load Limit | 480 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Hard Rubber Wheel 2" .1K Black (WHL-HR-2)
- SPECIALMADE GOODS AND SERVICES Rubbermaid Universal Cart Leg for Rubbermaid Utility Carts (FG4500M1BLA)
- ZORO SELECT Swivel Stem Caster, TPR, 5 in., 325 lb. (32J812)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1007R1824A6E10B4D3C1P6)
- LAUREOLA INDUSTRIES 1/8" to 3/16" PVC Coated Clear Color Galvanized Cable 7x7 Strand Aircraft Cable Wire Rope, 500 ft (ZAG018316-77-GPC-500)
- LAUREOLA INDUSTRIES 1/8" Stainless Steel Aircraft Wire Rope 316 Grade 7x7-200 (ZAG118-77-SS316-200)
- LAUREOLA INDUSTRIES 1/8" Galvanized Steel Aircraft Cable, Type 7x7, 500 ft (ZAG118-GAL-77-500)
- LAUREOLA INDUSTRIES 1/8" Stainless Steel Aircraft Wire Rope 304 Grade 7x7- 250 ft (ZAG18-SS304-77-250)
- LAUREOLA INDUSTRIES 1/16" to 3/32" PVC Coated Yellow Color Galvanized Cable 7x7 Strand Aircraft Cable Wire Rope, 100 ft (ZAG116332-77-GPY-100)
- LAUREOLA INDUSTRIES 1/8" 7x19 Stainless Steel Aircraft Wire Rope 304 Grade, 100 ft (ZAG18-SS304-719-100)
- KINGCHAIN 1/16 in. x 500 ft. Galvanized Aircraft Cable 7x7 Construction (500082)
- Laureola Industries Chains, Ropes & Cables