Shop All Bathroom Safety Bars and Chairs
Laurel
35-1/16" L, Contemporary, 17 ga. Brass, Grab Bar, Polished Chrome
Mfr # DR814321
Zoro # G0301954
product price: $109.82
/ea
Free Shipping & Returns
$109.82
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Type Contemporary
- Material 17 ga. Brass
- Standards ADA Compliant
- Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Laurel
- MFR # DR814321
- Zoro # G0301954
- UPC # 663370040474
- Country of Origin Taiwan, Province of China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 35-1/16" |
Width | 2-3/4" |
Height | 3-1/16" |
Bar Length | 32" |
Details
Finish | Polished Chrome |
Type | Contemporary |
Material | 17 ga. Brass |
Standards | ADA Compliant |
Color | Chrome |
Dia | 1-1/4" |
Mounting Type | Wall |
Item | Grab Bar |
Includes | Mounting Hardware Pack (6) No. 8 x 2" Phillips Head Screw |
Features | Useful For All Ages, These Can Be Located in Showers, Near Toilets or in Any Customized Location, This Particular Grab Bar Resourcefully Provides Support as it Enhances a Contemporary Style, Corrosion Resistant |
Description
Kingston Brass grab bars are beautifully designed to offer not only an aid in preventing falls, but unique style. Useful for all ages, these can be located in showers, near toilets, or in any customized location. This particular grab bar resourcefully provides support as it enhances a contemporary style.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cam and Groove SS Adapter, Hose, Shank, 2" (200-E-SS)
- KOHLER Components Wall-Mount Non-Diverter Bath Spout (77999-2MB)
- MIRREDGE 2" W, Mirror Mirror Installation Kit (24420)
- ZORO SELECT Coupling, 3/4", 150,316, Thrd Heavy (4381034240)
- LAUREL 15-1/16" L, Contemporary, 17 ga. Brass, Grab Bar, Brushed Brass (DR814127)
- BESTCARE 18" L, Ligature Resistant, Stainless Steel, Ligature Resistant Grab Bar, Stainless steel (WH1109-7)
- MADE TO MATCH 39" L, Traditional, 18 ga. Stainless Steel, Grab Bar, Brushed Nickel (GB1436ES)
- MOEN 36" L, Vertical or Horizontal Bars, Stainless Steel, Exposed Screw 36" Grab Bar Satin Stainle (LR7536)
- WINGITS 24" L, Peened, Stainless Steel, Premium Grab Bar, Satin (WGB5SSPE24)
- MEDLINE MEDLINE MDS86100RF Toilet Safety Rail, 250 lb Weight Capacity, Aluminum (MDS86100RF)
- BRADLEY Concealed Wall Mount, Stainless Steel, Grab Bar, Satin (8120-056000)
- Laurel Bathroom Safety Bars and Chairs