Shop All Bathroom Safety Bars and Chairs
Laurel
33-1/16" L, Contemporary, 17 ga. Brass, Grab Bar, Polished Nickel
Mfr # DR814326
Zoro # G0320312
product price: $138.42
/ea
Free Shipping & Returns
$138.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Nickel
- Type Contemporary
- Material 17 ga. Brass
- Standards ADA Compliant
- Color Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Laurel
- MFR # DR814326
- Zoro # G0320312
- UPC # 663370512438
- Country of Origin Taiwan, Province of China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 33-1/16" |
Width | 2-3/4" |
Height | 3-1/16" |
Bar Length | 32" |
Details
Finish | Polished Nickel |
Type | Contemporary |
Material | 17 ga. Brass |
Standards | ADA Compliant |
Color | Nickel |
Dia | 1-1/4" |
Mounting Type | Wall |
Item | Grab Bar |
Includes | Mounting Hardware Pack (6) No. 8 x 2" Phillips Head Screw |
Features | Useful For All Ages, These Can Be Located in Showers, Near Toilets or in Any Customized Location, This Particular Grab Bar Resourcefully Provides Support as it Enhances a Contemporary Style, Corrosion Resistant |
Description
Kingston Brass grab bars are beautifully designed to offer not only an aid in preventing falls, but unique style. Useful for all ages, these can be located in showers, near toilets, or in any customized location. This particular grab bar resourcefully provides support as it enhances a contemporary style.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tee, 1/2", 150,316, Thrd Heavy (4381037430)
- SLOAN Sensor with Clip, Toilets and Urinals (EAF-1021-A)
- WATCO Univ. NuFit Foot Act. Bath Stopper w-Grid and Silicone (48750-FA-BZ-G)
- ZORO SELECT Flexible Metal Hose, 1-1/4 in. dia, 24in.L (20PL-CA11-0240-11D-38D)
- LAUREL 15-1/16" L, Contemporary, 17 ga. Brass, Grab Bar, Brushed Brass (DR814127)
- KOHLER 38-7/16" L, Purist, Metal, Purist 36" Grab Bar (11895-BS)
- DELTA 3 L, Accessory, BathSafty 36", AnglrDeorGrbBr Stinles, Stainless (41936-SS)
- MOEN GRAB BAR SS 16"" BRSH NKL (LR8716D2BN)
- GOANYWHERE Commode Adjustable Shower Chair- Black (CS-A)
- SILVER SAGE 34-13/16" L, Contemporary, Brass, Grab Bar, Oil Rubbed Bronze (GDR814325)
- BOBRICK Bar, Grab , 42", 1-1/4"Dia, S/S (B5806-99X42)
- Laurel Bathroom Safety Bars and Chairs