Shop All Bathroom Safety Bars and Chairs
Laurel
21-1/16" L, Contemporary, 17 ga. Brass, Grab Bar, Brushed Brass
Mfr # DR814188
Zoro # G0303223
product price: $91.62
/ea
Free Shipping & Returns
$91.62
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 21-1/16"
- Finish Brushed Brass
- Type Contemporary
- Material 17 ga. Brass
- Standards ADA Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Laurel
- MFR # DR814188
- Zoro # G0303223
- UPC # 663370005121
- Country of Origin Taiwan, Province of China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 21-1/16" |
Width | 2-3/4" |
Height | 3-1/16" |
Bar Length | 18" |
Details
Finish | Brushed Brass |
Type | Contemporary |
Material | 17 ga. Brass |
Standards | ADA Compliant |
Color | Nickel |
Dia | 1-1/4" |
Mounting Type | Wall |
Item | Grab Bar |
Includes | Mounting Hardware Pack (6) No. 8 x 2" Phillips Head Screw |
Features | Useful For All Ages, These Can Be Located in Showers, Near Toilets or in Any Customized Location, This Particular Grab Bar Resourcefully Provides Support as it Enhances a Contemporary Style, Corrosion Resistant |
Description
Kingston Brass grab bars are beautifully designed to offer not only an aid in preventing falls, but unique style. Useful for all ages, these can be located in showers, near toilets, or in any customized location. This particular grab bar resourcefully provides support as it enhances a contemporary style.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATCO 1.865 in. Overall Dia. x 11.5 Threads x 1.25 in. PresFlo Bath Closure, Brass (38360-PB)
- RHEEM 40 gal, Electric Water Heater, 480V, Single, Three Phase (ELD40-TB)
- ELKAY Sink, Drop-In Mount, 4 Hole, Satin Finish (D225194)
- ANVIL 2" Female NPT x Female NPT Black Forged Steel 90 Degree Elbow Class 3000 (0361101801)
- LAUREL 15-1/16" L, Contemporary, 17 ga. Brass, Grab Bar, Brushed Brass (DR814127)
- ZORO SELECT 7" L, Fasten, Chrome Plated Steel, Safety Rail/Bar, Chrome Plated (4WMJ6)
- VIVE HEALTH Toilet Safety Rail (LVA1010)
- FLASH FURNITURE 9-1/2" L, Polyurethane, Aluminum, Gray Bath & Shower Stool (DC-HY3400L-GRY-GG)
- CLAREMONT 32-13/16" L, Contemporary, Brass, Grab Bar, Oil Rubbed Bronze (DR614305)
- MOEN 24" L, Stainless Steel, Concealed Screw 24" Grab Bar Satin Stain, Satin Stainless Steel (R8924)
- KOHLER 14-13/16" L, Traditional, Metal, Traditional 12" Grab Bar (10540-2BZ)
- Laurel Bathroom Safety Bars and Chairs